Buy more than* S$200* and get FREE SHIPPING

Ball Bearing 6200 Series 2RZ, Both Sides, Non-Contact Rubber Seal Type

4.65 (20)
...see all>
Product Options
ADD TO CART
Chamfer Dimensions r (mm) Standard Dynamic Load Rating (kN) Width B (mm) Standard static Load Rating (kN) Outside Diameter D (phi mm) Material JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimensions r (mm) Standard Dynamic Load Rating (kN) Width B (mm) Standard static Load Rating (kN) Outside Diameter D (phi mm) Material JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 - 10 - 32 - 0 3050 6800 22000 12 1pc 1 6201-2RZ 17661735 2.66 SGD
In stock
0.6 - 12 - 40 - 0 4800 9550 18000 17 1pc 1 6203-2RZ 17661744 3.48 SGD
In stock
1.1 - 19 - 85 - 0 20300 32700 7800 45 1pc 1 6209-2RZ 17661762 13.08 SGD
In stock
1 - 15 - 52 - 0 7850 14000 13900 25 1pc 1 6205-2RZ 17661753 4.76 SGD
In stock
1.5 - 21 - 100 - 0 29400 43400 6400 55 1pc 1 6211-2RZ 17661787 19.32 SGD
In stock
1.1 - 20 - 90 - 0 23300 35100 7100 50 1pc 1 6210-2RZ 17661778 15.41 SGD
In stock
1.5 - 22 - 110 - 0 36200 52400 6000 60 1pc 1 6212-2RZ 17661796 22.79 SGD
In stock
1.1 29.1 - 17.8 80 High carbon-chromium bearing steel - - - - 40 1PC 1 6208-2RZ 36783083 10.04 SGD
In stock
1.1 25.7 17 15.3 72 Highcarbon-chromiumbearingsteel - - - - 35 1PC 1 6207-2RZ 36783074 8.14 SGD
In stock
0.6 5.1 9 2.39 30 High carbon chromium bearing steel - - - - 10 1PC 1 6200-2RZ 36783056 2.34 SGD
In stock
1 19.5 16 11.3 62 High carbon chromium bearing steel - - - - 30 1PC 1 6206-2RZ 36783065 6.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
20 Customer Reviews
The reviews are automatic translation.
Replacement of motor bearings
4
From Japan
On 2017-10-02 14:37:04
It can be used without problems. This price can be said enough
This review is about item#36783056.
Wheel bearing exchange of motorcycle
3
From Japan
On 2017-09-22 23:06:16
Since there is no mention of made in, it is unknown where it is made. I purchased it as a stock for emergency response.
This review is about item#17661744.
Car maintenance
5
From Japan
On 2017-06-26 15:14:30
We are using it for tensioner of fan belt etc. It is handy because it is cheap.
This review is about item#17661744.
For repairing agricultural machinery / snowplough machine
5
From Japan
On 2017-06-04 10:22:34
As well as domestic famous manufacturers are in durability as well and we will continue to use it
This review is about item#17661735.
Maintenance of machine
5
From Japan
On 2017-05-20 23:14:48
Since it can be used cheaply and without problems, I will purchase it if there is another opportunity.
This review is about item#17661753.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-05-06 15:00:20
It is before maintenance work, exchange from around July to August
This review is about item#17661753.
Motorcycle wheel maintenance
5
From Japan
On 2016-03-11 22:14:34
I used it for wheels that I do not know how many more. The price is also cheap and satisfactory.
This review is about item#35096022.
Machine component parts
4
From Japan
On 2015-02-26 19:23:48
Because there is not a bad place, I think that it is good.
This review is about item#36783056.
Repair of power tool
5
From Japan
On 2014-03-17 20:58:49
I can use it without problems, the price is cheap and it is saved.
This review is about item#35095995.
Replacement of arbor shaft bearing of 100 mm disc grinder
5
From Japan
On 2014-01-25 01:53:16
In the home center, one of the same size is sold for about 500 yen, so I think that this is a bargain. Since it is wrapped in vinyl one by one, it is in a paper box, so I wonder if I can keep some of them. When exchanging, I struck the shaft on the bearing with a hammer, but it seems no problem.
This review is about item#35095995.

Related Products