Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Bearing 6300 Series 2RZ, Both Sides, Non-Contact Rubber Seal Type

4.64 (11)
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 1.1 72 26.7 15 Highcarbon-chromiumbearingsteel 19 1PC 1 6306-2RZ 36783153 8.99 SGD
Shipped after 2018-06-25
10 0.6 35 8.2 3.5 High carbon-chromium bearing steel - 1PC 1 6300-2RZ 36783092 3.99 SGD
Shipped after 2018-06-25
45 1.5 100 53 32 High carbon-chromium bearing steel 25 1PC 1 6309-2RZ 36783187 22.99 SGD
Shipped after 2018-07-10
50 2 110 62 38.5 High carbon-chromium bearing steel 27 1PC 1 6310-2RZ 36783196 26.99 SGD
Shipped after 2018-06-25
12 1 37 9.7 4.2 High carbon chromium bearing steel 12 1PC 1 6301-2RZ 36783101 3.99 SGD
Shipped after 2018-06-25
15 1 42 11.4 5.45 High carbon chromium bearing steel 13 1PC 1 6302-2RZ 36783117 3.99 SGD
Shipped after 2018-06-25
17 1 47 13.5 6.55 High carbon chromium bearing steel 14 1PC 1 6303-2RZ 36783126 4.99 SGD
Shipped after 2018-06-25
20 1.1 52 15.9 7.9 High carbon chromium bearing steel 15 1PC 1 6304-2RZ 36783135 4.99 SGD
Shipped after 2018-06-25
25 1.1 62 21.2 10.9 High carbon chromium bearing steel 17 1PC 1 6305-2RZ 36783144 6.99 SGD
Shipped after 2018-06-25
35 1.5 80 33.5 19.1 High carbon chromium bearing steel 21 1PC 1 6307-2RZ 36783162 11.99 SGD
Shipped after 2018-06-25
40 1.5 90 40.5 24 High carbon chromium bearing steel 23 1PC 1 6308-2RZ 36783171 17.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Pump motor
4
From Japan
On 2017-12-28 19:51:43
I do not know the number unless I see the bearing I would like the seal number to be the bearing number
This review is about item#36783126.
Bicycle wheel bearings
5
From Japan
On 2017-11-26 19:33:12
I used it for the wheelbearing of the motorcycle. Double-sided non-contact seals are appreciated at this price
This review is about item#36783135.
Hub bearing exchange
5
From Japan
On 2017-07-08 14:55:39
I used this time because I wanted to try with non-contact type bearings. It is possible without being unusual and can be used unusually. I think that it is good for the price.
This review is about item#36783117.
To stock of replacement parts
4
From Japan
On 2016-07-23 13:22:09
I bought it for the stock of the bearing of exchange soon. I am satisfied with the price
This review is about item#36783092.
Used for bearings of grinder
5
From Japan
On 2016-06-16 15:37:45
Satisfied
This review is about item#36783117.
Rotating part
5
From Japan
On 2016-03-15 15:46:25
Good
This review is about item#36783135.
Automobile parts replacement
3
From Japan
On 2015-11-20 22:56:23
Replace bearings that have reached their end of life. Although there is no problem, how much durability is used in the engine room?
This review is about item#36783126.
Repair of power tool
5
From Japan
On 2015-06-03 09:13:19
It is cheap because it is the same as a maker's item, so it will be felt
This review is about item#36783126.
Wheel Bearing
5
From Japan
On 2014-10-10 13:11:49
Although the accuracy of parts was a little worried, clearance of press fitting could be used without problems. I am generally satisfied with the price as well.
This review is about item#36783135.
Wheel Bearing
5
From Japan
On 2014-08-31 16:12:57
It can be used without problems.
This review is about item#36783117.

Related Products