Buy more than* S$200* and get FREE SHIPPING

Miniature Bearing 620 Series ZZ, Both Sides Steel Plate Shield Type

Chamfer Dimensions r (mm)
0.3
Seal
Double-sided steel plate shield type
Material
High carbon chromium bearing steel
...see all
Product Options
ADD TO CART
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 5 16 1.76 0.68 1PC 1 625ZZ 36783205 1.17 SGD
In stock
8 8 24 4 1.59 1PC 1 628ZZ 36783214 1.35 SGD
In stock
ADD TO CART

Related Products