Buy more than* S$200* and get FREE SHIPPING

Tire, "TRANSFORMERS"

5.00 (1)
Bead
Bead wire
TPI
60
Compound
70A
Pressure (psi)
100
Weight (g)
335
Size
20x1.35
Color
Black
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 C1288 36720993 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair tires for Minibero
5
From Japan
On 2012-08-10 16:08:46
Compared from sharp △ shape and abrupt maneuverability of Minute tough, easy to ride in a mild ... Well, some of the weight compared from the fineness of the ground plane of the Minutes is not bad also rolling Although there. What is cheap unit price than anywhere else in the two bought Shimae if free shipping than ... Banza ~ Lee (laughs)
This review is about item#36720993.

Related Products