Buy more than* S$200* and get FREE SHIPPING

ULTRA LIGHT TUBE

2.00 (1)
Valve
French type(48 mm)
Weight (g)
65
Size
700x18-25C
Color
Black
Thickness (mm)
0.6
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721011 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For road bike
2
From Japan
On 2012-09-18 16:15:49
Overlooking the quality management improvement Is the impression of a total of four purchase to. Tube itself is I'm a tube extending well wide of the corresponding width and 18-25C, but (does not actually hole open, is the sense that there is a thin place in thickness) or there is a hole, such as a pin-hole joint defective and or has expired contains 5% of probability. Since the price is also cheap quality of the tube itself is very good, the manufacturing process? We hope the quality control improvements.
This review is about item#36721011.

Related Products