Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Valve Weight (g) Size Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Weight (g) Size Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Presta (36mm) 155 26x1.90/2.125 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721194 -
Discontinued
[x]
Presta (36mm) 109 26x1.25/1.50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721124 -
Discontinued
[x]
Presta (48mm) 121 700x35/43C - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721097 -
Discontinued
[x]
British expressions (30mm) 133 26x1.50/1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721185 -
Discontinued
[x]
Schrader (33mm) 133 26x1.50/1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721176 -
Discontinued
[x]
Presta (36mm) 133 26x1.50/1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721151 -
Discontinued
[x]
British expressions (30mm) 121 700x35/43C - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721115 -
Discontinued
[x]
Schrader (33mm) 121 700x35/43C - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721106 -
Discontinued
[x]
Presta (48mm) 133 26x1.50/1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721167 -
Discontinued
[x]
Presta (48mm) 155 26x1.90/2.125 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721203 -
Discontinued
[x]
British expressions (30mm) 155 26x1.90/2.125 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721221 -
Discontinued
[x]
Presta (48mm) 109 26x1.25/1.50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721133 -
Discontinued
[x]
Presta (60mm) 86 700 x 18 / 25C 0.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721054 -
Discontinued
[x]
Schrader (33mm) 80 26 x 1.00 / 1.25 0.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 37722124 -
Discontinued
[x]
English expressions (30mm) 96 20 x 1.25 / 1.50 0.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 37722142 -
Discontinued
[x]
Presta (36mm) 84 18x1.25/1.50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 37722176 -
Discontinued
[x]
Presta (48mm) 194 29x1.90/2.35 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 37722115 -
Discontinued
[x]
Presta (60mm) 98 700 x 25 / 32C 0.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721072 -
Discontinued
[x]
Presta (36mm) 79 20x1 1/8 0.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 37722167 -
Discontinued
[x]
Presta (48mm) 70 - 0.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 37722133 -
Discontinued
[x]
French type(48 mm) 86 700x18/25C 0.8   1PC 1 - 36721045 -
Discontinued
[x]
U.S. type (33 mm) 98 700x25/32C 0.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 36721081 -
Discontinued
[x]
French type(36 mm) 96 20x1.25/1.50 0.8   1PC 1 - 37722151 -
Discontinued
[x]
U.S. type (33 mm) 109 26x1.25/1.50 0.8   1PC 1 - 36721142 -
Discontinued
[x]
U.S. type (33 mm) 155 26x1.90/2.125 0.8   1PC 1 - 36721212 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Maintenance of commuting bicycle
4
From Japan
On 2015-04-16 13:05:58
In the countryside, there are cases that it is not in the home center, so buy it here. Certainly it is convenient. The product itself is a quality that can be relieved as well as others.
This review is about item#37722133.
Punk's spare
1
From Japan
On 2014-12-07 17:36:26
I replaced it because I had a flat tire today. Putting in the air, it is brand new, but it was punctured. In the end, I applied a patch to the previous tube and used a bicycle.
This review is about item#36721072.
Tire and tube exchange
5
From Japan
On 2013-08-22 21:35:44
I purchased a tire tube when changing mountain bike tires to thin one. I tried using rice size because the car's inflator can be used and the pressure goes higher. I would like to see durability afterwards.
This review is about item#36721176.
Puncture repair
1
From Japan
On 2013-04-02 18:57:00
I bought five pieces of LIGHTTUBE, but there were two holes from the beginning. The first is slow punk. The second one had enough holes to be seen by the eyes. At the second time, I punctured on the street and was about to repair so I could not repair, I pulled a bicycle for a few kilometers and went to bicycle SHOP and fixed it. It was very frustrating. Is not it somehow managed?
This review is about item#36721054.
Road bike tube
2
From Japan
On 2011-09-02 11:05:49
After using 30 km for 3 rollers - a crack like a pinhole could be made on the rim side and it punctured. I did not puncture the rear wheels and the rim tape of the punctured wheel was solid, so it seems to be an initial malfunction.
For tire size change
5
From Japan
On 2011-06-30 20:41:38
26 x 1.25 / 1.50 (rice) Weighed actual value 116 g and 118 g. It is a satisfactory tube from the price.
This review is about item#36721142.

Related Products