Buy more than* S$200* and get FREE SHIPPING

Wire Electric Discharge Machine Electrode Wire

3.50 (2)
...see all
Product Options
ADD TO CART
Purpose Specification Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Specification Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire for discharge working Bobbins: 10kg roll Gray 0.25 1Box(10kgx2PC) 1 0.25 36782672 -
Discontinued
[x]
Wire for discharge working Bobbins: 10kg roll Gray 0.30 1Box(10kgx2PC) 1 0.3 36782706 489.90 SGD
Shipped after 2017-01-27
Wire for discharge working Bobbins: 20kg roll Gray 0.30 1Box(20kg) 1 0.3 36782715 489.90 SGD
Shipped after 2017-01-27
Wire for discharge working Bobbins: 20kg roll Gray 0.25 1Box(20kg) 1 0.25 36782681 489.90 SGD
Shipped after 2017-01-27
Wire for discharge working Bobbins: 5kg roll Transparent 0.30 1Box(5kgx4PC) 1 0.3 36782697 489.90 SGD
Shipped after 2017-01-27
Wire for discharge working Bobbins: 10kg roll Gray 0.20 1Box(10kgx2PC) 1 0.2 36782645 489.90 SGD
Shipped after 2017-01-27
Wire for discharge working Bobbins: 20kg roll Gray 0.20 1Box(20kg) 1 0.2 36782654 489.90 SGD
Shipped after 2017-01-27
- - Clear 0.20 1Box(5kgx4PC) 1 0.2 36782636 489.90 SGD
In stock
- Bobbins: 5kg roll Clear 0.25 1Box(5kgx4PC) 1 0.25 36782663 489.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Creating a mold
3
From Japan
On 2014-10-23 16:09:22
Wire is cut by the wicket line I will not buy from the next
This review is about item#36782636.
Wire electrical discharge machining
4
From Japan
On 2012-06-22 16:59:36
I ordered this product in the hope that also clings a straw in order mistake of trading in the trading company. First of all, the presence or absence of important paraffin in the wire processing to use description has not been displayed. It was the order of courage, but goods like without paraffin. In the sense of the hardness of the line it has received little softened feeling. Our wire processing is the general mechanical parts mainly for vertical processing. Tolerance H7 pitch tolerance + -0.02 Second to cut Still is a review in one volume eyes. FANUC No. wire diameter 0.25 We have been successful at the 200mm automatic connection now. 45c work thickness 200mm It seems that for now stable Nearly the same conditions as the O's conditions However, winding is rough. Feed wire, processing, and improve ask it will be affected by such disconnection.
This review is about item#36782663.

Related Products