Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bicycle Chain

4.67 (3)
Inner Link Inner Width (mm)
3.45, 3.45
Minimum Tensile Strength (kN)
8.14, 8.14
Link Number
106L, 106L
Roller Diameter (mm phi)
7.77, 7.77
Average Tensile Strength (kN[kgf])
9.02[920], 9.02[920]
Size
1/2x1/8, 1/2x1/8
Pitch
12.7, 12.7
Type
For single
Color
black, Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36721316 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For BMX
5
From Japan
On 2016-08-07 06:40:54
It was the same chain that I sell at real store, so buy cheap here. I'd like to believe that the chain extension is less than the chain for chopsticks, but I can not verify it.
This review is about item#36721316.
To BMX
5
From Japan
On 2015-06-29 22:20:43
Although I did not understand whether this item was good, I chose this to correspond suddenly, size etc. There is no problem, but wearing on BMX without adjuster was serious, the item is DID of fluffy
This review is about item#36721316.
bicycle
4
From Japan
On 2013-10-14 13:22:56
There is little deflection, it can not cut. That's excellent. Because it is no coating, it is weak against rust
This review is about item#36721316.

Related Products