Buy more than* S$200* and get FREE SHIPPING

Bike High Guard Chain

4.50 (4)
Inner Link Inner Width (mm)
3.45, 3.45
Minimum Tensile Strength (kN)
8.14, 8.14
Link Number
106L, 106L
Roller Diameter (mm phi)
7.77, 7.77
Average Tensile Strength (kN[kgf])
9.02[920], 9.02[920]
Size
1/2x1/8, 1/2x1/8
Pitch
12.7, 12.7
Type
For single
Color
gray, Gray
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36721325 22.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Chain of school / commuting bicycle
5
From Japan
On 2016-07-20 21:26:29
I exchanged a chain of bicycles I used for 5 years. Because it is work in DIY, labor cost is not applied so we chose this product which is a bit expensive. Although instructions etc. were not attached, it was able to be replaced in less than 2 hours by the first work. For now, after exchanging, since it runs only a few kilometers, we can not evaluate the quality of the product.
This review is about item#36721325.
Chain exchange
5
From Japan
On 2015-06-23 18:41:56
It is a DID product so there is no problem. There is a sense of security with a firm build.
This review is about item#36721325.
To change chain of mama
5
From Japan
On 2014-12-22 15:49:45
As expected it is a product only by Datong Have weight feeling and thickness of the plate is not comparable with other companies Students who ride long distances or people who can not be relieved if this is not it can not be relieved Recently, I know that I can get from Mr. Monotarou and it is handy, but I think that there is no way to think about the current situation. Rather it is scarier who makers will not make
This review is about item#36721325.
For replacement
3
From Japan
On 2014-04-02 08:51:50
I am using it without any problem. Incidentally, a pair of joints is included. Because there was no description on the product page, I purchased the joint separately. After completing the chain exchange, I noticed the jointed bundle when throwing out garbage. Please mention Mr. Monotaro on the product page.
This review is about item#36721325.

Related Products