Buy more than* S$200* and get FREE SHIPPING

Ultra-Thin Nitrile Rubber Gloves, WhiteWith Powder

4.20 (5)
Purpose
Can be widely used for various tasks that require hygiene or delicate handwork.
Overall Length (cm)
24
Type
With powder
Color
White
Thickness (mm)
0.10
Material
Nitrile rubber
Specification
Left and right combined use
...see all
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.4 7.7 S 421-8159 1Box(100Sheet) 1 #2044 36721422 12.75 SGD
In stock
9.4 8.2 M - 1Box(100Sheet) 1 #2044 36721431 12.85 SGD
In stock
10.5 8.4 L - 1Box(100Sheet) 1 #2044 36721447 12.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Sorting at factory
3
From Japan
On 2015-08-12 08:41:33
It is easy to take because it is powder. It is very cheap because it is cheap.
This review is about item#36721431.
Machine maintenance, car wash
5
From Japan
On 2015-04-24 22:30:51
It was strong with strong oil resistance. I am using it for the glove's hands, but hands are not dirty and even if the gloves are dirty it is not necessary to replace it and is convenient
This review is about item#36721447.
Inspection of metal parts
5
From Japan
On 2015-02-06 12:50:44
It is used for inspection and shipping of various parts such as parts required for plating, brass, rust preventive oil. Previously we used natural rubber gloves, but we are now able to break / oil resistant etc. We are using the current nitrile made. M dimension is bare hands, L dimension uses cotton gloves below.
This review is about item#36721431.
Oil change
3
From Japan
On 2015-01-17 10:33:43
The powder used in the gloves is either starch, talc, or mica, but asbestos is not used, right?
This review is about item#36721447.
Repair work
5
From Japan
On 2014-05-19 11:14:15
I use it under cotton gloves. Because it uses alcohol, it is used for not immersing, but it is easy to use because it is tightly adhered.
This review is about item#36721422.

Related Products