Buy more than* S$200* and get FREE SHIPPING

Ultra-Thin Nitrile Rubber Gloves, White Powder-Free

4.67 (6)
Purpose
Can be widely used for various tasks that require hygiene or delicate handwork.
Overall Length (cm)
24
Type
No powder
Color
White
Thickness (mm)
0.10
Material
Nitrile rubber
Specification
Left and right combined use
...see all
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.4 7.7 S 1Box(100Sheet) 1 #2039 36721395 -
Discontinued
[x]
9.4 8.2 M 1Box(100Sheet) 1 #2039 36721404 -
Discontinued
[x]
10.5 8.4 L 1Box(100Sheet) 1 #2039 36721413 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Farm work, equipment maintenance
5
From Japan
On 2016-06-12 08:30:09
It is stronger than other nitriles and purchased many times. Because it is not natural rubber, there is no worry of latex allergy. It is difficult for the hand to become rough after using it for a long time without unnecessary powder.
This review is about item#36721413.
Worn during work
5
From Japan
On 2016-05-04 01:09:30
When I was young, in my nail with my bare hands, the fingerprints of my fingertips are always black. This is good.
This review is about item#36721413.
Used when car wash and every cleaning
5
From Japan
On 2016-03-14 22:11:32
Since powder is not attached, it is used at every cleaning.
This review is about item#36721404.
Car maintenance
5
From Japan
On 2014-02-13 22:56:19
It is the best possible trial of 7 to 8 trial and error trials. 1. Heavy duty 2. Price 3. Oil resistant If made from natural rubber, it will be choppy due to the chance to lose weight, but it is strong compared to what I have ever had. I tried things made of vinyl, but the material is a little close to that. (In elasticity) Here is a sturdy feeling instead of extending with Viewon. There is also an upper black glove of about 3,000 yen, but cost performance is here.
This review is about item#36721404.
Dirty work etc.
3
From Japan
On 2013-12-10 21:39:08
If you use it under a glove, it will not get wet, it will not get dirty, it will be a little stinky.
This review is about item#36721395.
Cosmetic manufacture
5
From Japan
On 2013-04-19 13:36:56
It is very strong.
This review is about item#36721395.

Related Products