The reviews are automatic translation.
Air injection
From Japan
On 2016-10-25 20:07:01
I bought it because it can withstand more than 1 MPa and the price is also cheap. It used about 30 times at 0.6 MPa everyday, and became garbage for less than a month. Is this a lifetime? Should it be better to use a more expensive air cushion?
Road bike inflator
From Japan
On 2016-04-28 14:43:27
Since I bought the same item before, it was good to use, so I bought more but the part of the fixed cock has changed. I used mostly Buddhist valves myself earlier was easier to use. I think that people who use many British style do not change everyday.
Used for Mini Bello
From Japan
On 2016-03-31 07:49:46
Used for mini belo's 20 inch 451 wheel mounted tires Adabutors for this Buddha style and American type are quite large. In my case the distance between the spokes was truly just the width. It may be tough to use with the type of wheel and 406 etc even with 20 inches. For the reasons mentioned above, I thought that it can not be used for a moment, but if it can be installed, the air itself will enter easily without needing so, the meter will be a guide. I think that it is a point that it can evaluate a wide range of correspondence power which can correspond also to English expression by another attachment adapter, mamari Chari etc. without the necessity of separate purchaser etc. purchase etc.
Road Bikes
From Japan
On 2016-01-10 14:11:45
Attachment is attached and it is possible to put air into various tires. It is a very convenient product with a gauge.
Cross-bike inflator
From Japan
On 2015-12-11 20:49:01
Purchased for cross bike Buddha valve. I was troubled with Panaracer with easy pump gauge (Long horse), but I thought about stepping up to the road in the future and made it high pressure resistance (psi) here. The body is also light, easy to use and convenient to use.
To bicycle, motorbike, car inflatable.
From Japan
On 2015-11-03 18:26:09
I'm going to enter a little harder on the road bike, about 7 atmospheres. That's fine.
Air pressure adjustment of road bike and cross bike.
From Japan
On 2015-08-16 20:19:38
I use the same thing at my parent's house and it is re-purchase. It is possible to use it without problems even with road bikes with solid construction. Although the accuracy of the gauge seems to be impossible, I think that it is difficult to hope so far in this price range. It is definitely recommended for this price range.
Buddha style bicycle inflator
From Japan
On 2014-05-23 21:55:25
I bought it to put air in a cross bike of a Buddhist style valve. With ordinary air purge, the Buddhist ceremony does not correspond, so I was looking for something with reasonable price with reasonable price. Since we do not know the air pressure unless gauge is attached, it was condition that it was with gauge. I think that the amount and performance are reasonable.
Air inlet of French valve
From Japan
On 2014-04-19 20:25:16
Even though the main body was light, it was easy to inject up to 7 kPa. Although the outer circumference of the gauge memory can be taken easily, it does not have to be firmly fixed, so it does not feel a problem. At this price this quality is nothing complacent.
Bicycle inflation
From Japan
On 2013-12-16 15:52:22
Until now I used a cheap air-conditioner in my home center, but it is broken soon and it is a replacement. I do not need much power, the hose is long and easy to use.