Buy more than* S$200* and get FREE SHIPPING

Micro Floor Pump with inline Gauge

4.75 (16)
Maximum Pressure (kPa)
About 960
Pressure (psi)
140
Weight (g)
(Excluding accessories) 200
Color
Silver
Dimension (mm)
(Mobile) 275
Material
Aluminum alloy / resin
Compatible
U.S. and Presta valve
Accessories
Only bracket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GM-71 36721623 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Loadracer's Thailand 700-20C Air Pocket
5
From Japan
On 2016-12-01 12:42:20
Until now I used a pump on hand and put on high pressure air, so it was hard work with considerable force but since this product can be attached to the ground and a T type handle can be put on it, it is a good product that I can use easily I will. If an adapter that can be used with a valve made in England is pointing, you can use it with a general bicycle so you can carry around,
This review is about item#36721623.
Air injection after repair in case the bicycle 700 * 23c tire has flattened.
5
From Japan
On 2016-04-22 18:13:53
Since the valve side of the tire is composed of a rubber tube, high pressure air can be put without imposing excessive force on the valve. Because pumping stroke is short, a lot of pumping times are necessary for injecting high pressure air, but this is the fate of bringing in the carrying air.
This review is about item#36721623.
Puncture repair
5
From Japan
On 2015-12-07 23:26:19
I think that a woman with weak power is valuable product that can manage to put air in. It is a recommended dish.
This review is about item#36721623.
Filled with air
5
From Japan
On 2015-10-08 07:28:08
It can handle up to high pressure, convenient to carry and useful.
This review is about item#36721623.
Corresponding to punk while cycling
5
From Japan
On 2015-05-27 09:13:58
Highly practical for compactness
This review is about item#36721623.
Air replenishment to off road bikes
4
From Japan
On 2014-11-03 22:55:38
Although it was a portable air purge that I used to love from a long time ago, I had to pump a considerable number of times with one stroke filling amount, but it was able to fill it quickly despite its small size It was. There is only one point of dissatisfaction. It is the position of the gauge. Memory is hard to read because it is near the mouthpiece. The one used before was gauge attached to the main body side, so it was easy to see.
This review is about item#36721623.
For automotive use of puncture repair
5
From Japan
On 2014-11-03 22:19:50
I bought it for puncture repair at the destination of the bike. I tried to use it at the time of tube change at home, but pumping was light, so even if the air volume of bike tire did not become so much bitter. Of course, unlike a bicycle, pumping is required a considerable number of times, but if it is larger than this it is inconvenient to install on the car and if it is smaller than this it is likely to become tiring hardly this time, I think that it is just right size.
This review is about item#36721623.
Private car (bicycle)
5
From Japan
On 2014-02-16 21:31:22
My bicycle is an English valve, but I could inject a cup somehow (at high pressure). Is the usage wrong? Results are it.
This review is about item#36721623.
Bicycle portable air purifier
5
From Japan
On 2013-11-17 14:30:54
It corresponds to both American style and Buddhist style, and it is a very excellent product that can be easily put in high air pressure of 8 BAR despite being portable.
This review is about item#36721623.
Bicycle inflation
5
From Japan
On 2013-11-16 18:10:22
For bicycle sports type tires, Buddha type tubes are used. Generally popular is British style, when puncturing outside, Buddha style things are not in gas station etc etc. I was at a loss for looking for a place to borrow air. So, I was looking for something that I can bring, and I hit this. Can be fixed to the top tube of the bicycle, remove it from the magic belt, use. Air of high pressure can also be put. The downside is that it takes time. Only this point will not be on footsteps, but we are attaching it to the bicycle as a provision.
This review is about item#36721623.

Related Products