Buy more than* S$200* and get FREE SHIPPING

Deluxe Floor Pump

Maximum Pressure (kPa)
About 1100
Hose Length (mm)
1040
Pressure (psi)
160
Height (mm)
690
Color
Black
Material
Aluminum alloy / steel / resin
Compatible
U.S. and Presta valve
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 GF-62A 36721641 -
Discontinued
[x]
ADD TO CART

Related Products