NoteBuy more than* S$200* and get FREE SHIPPING

Suspension Air Pressure Adjustment Pump

4.67 (6)
Maximum Pressure (kPa)
About 2000
Pressure (psi)
300
Surface Processing
Alumite
Weight (g)
215
Color
Silver
Dimension (mm)
(Mobile) 250
Material
Aluminum alloy / resin
Compatible
Schrader valve
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GS-22 36721657 52.42 SGD
In stock
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Air pocket bike suspension
4
From Japan
On 2016-05-01 20:06:50
Maximum use is 50psi so meter on the bike you are using 300 fine adjustment is difficult but we can use enough without any hindrance to normal use. It is good.
This review is about item#36721657.
Put the air in mountain bike suspension
5
From Japan
On 2016-01-16 16:44:51
In a compact, easy to use.
Air suspension of the bike
5
From Japan
On 2015-02-22 15:08:25
Easy to use, compact, convenient to carry.
This review is about item#36721657.
Air suspension of the bike
5
From Japan
On 2015-02-22 15:07:39
Easy to use, compact, convenient to carry.
This review is about item#36721657.
Suspension adjustment of automatic two-wheeled
5
From Japan
On 2015-01-13 13:10:04
I quite expensive thing, but here can be purchased without feeling a burden on the less price. Assortment also think so so good. Where the trouble of going to buy can be saved is good.
This review is about item#36721657.
Spring rate adjustment of suspension for the two-wheeled vehicle
4
From Japan
On 2014-03-12 21:41:10
We were able to purchase from genuine products of Taiwan-made sport air suspension \ 1500 cheap.
This review is about item#36721657.

Related Products