Buy more than* S$200* and get FREE SHIPPING

Mini Pump IN LINE Gauge

4.25 (4)
Pressure (kPa)
700
Pressure (psi)
100
Weight (g)
156
Color
Silver
Dimension (mm)
(Mobile) 210
Material
Aluminum alloy / resin
Compatible
U.S. and Presta valve
Accessories
Only bracket
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GP-61A 36721666 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Bicycle, motorcycle inflator
5
From Japan
On 2015-06-15 22:30:43
Compact and easy to carry around, but hard to enter. The gauge is hard to see if the place is bad.
This review is about item#36721666.
As a portable air purifier for bicycles, motorcycles, etc.
3
From Japan
On 2014-06-24 14:40:09
When using it for a motorcycle, I can not connect directly to a valve, so I bought another extension valve.If I bought a model with a hose I think that the product is solidly made and it is a good product.
This review is about item#36721666.
Puncture repair on the go
5
From Japan
On 2013-12-02 20:40:41
I purchased it because it is compact and lightweight. On the road, it will be an emergency until coming home, so if you enter air to a certain extent, the lighter the better.
This review is about item#36721666.
Portable for bicycles
4
From Japan
On 2013-03-14 12:59:58
It is affordable because it is portable for gauge attachment.
This review is about item#36721666.