Buy more than* S$200* and get FREE SHIPPING

GIYO Bike Pump Repair Hose

3.95 (21)
Color
Black
...see all>
Product Options
ADD TO CART
Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For GF-32 1PC 1 - 36721684 4.99 SGD
In stock
For GF-31 1PC 1 - 36721675 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 3
2 star 3
1 star 1
Review Rating: 3.95
21 Customer Reviews
The reviews are automatic translation.
As a replacement hose
5
From Japan
On 2018-04-18 12:53:27
I bought it because I needed only the hose part. Outer diameter 10 mm Inner diameter 4 mm Length is about 73 cm. It would have been a problem if there was a little longer than 100 cm, but enough from the price.
This review is about item#36721684.
To the bicycle inflator
3
From Japan
On 2017-11-15 06:33:14
I purchased it for repairing air but it did not fit. The product itself is a good one.
This review is about item#36721684.
Repair of bicycle inflator
3
From Japan
On 2017-11-14 09:25:59
Unfortunately, I could not use it for my air supply, but I am solidly built.
This review is about item#36721684.
To replace the hose of inflating
5
From Japan
On 2017-10-14 20:26:23
Purchased for replacement of hose of TASHIKI's air pump with TASONIC TOTOKU. I installed it by cutting something a bit, but I can use it without problems. (With English bulb attachment, it is also decided to purchase that it is a double-ended type.)
This review is about item#36721675.
For GIYO not pump repair
5
From Japan
On 2017-10-12 11:27:22
Although it is not made of GIYO (TPEAK JOEBLOW), I thought that it can be used from the shape of the valve, I bought it. I have not fixed it yet, but making it properly even if it is cheap.
This review is about item#36721675.
Pneumatic repair
3
From Japan
On 2017-05-24 21:36:54
I bought it because the metal fittings of the inflator broke. There is nothing. I think that the price is reasonable.
This review is about item#36721684.
I was going to use it for repairing the bicycle inflator ,,,,
2
From Japan
On 2017-04-17 20:40:44
I tried to use it for Bridgestone's inflatable repair, but it did not fit. I am disappointed.
This review is about item#36721675.
Panasonic air purifier repair
5
From Japan
On 2016-11-13 22:35:15
I changed frequently in another Buddhist cauldron, the mouth of Pana broke. With this product, it was saved because it could be repaired cheaply. I think that the pump body will not break, so it is very good to have such consumables.
This review is about item#36721684.
It may be necessary to devise measures for installation.
1
From Japan
On 2016-03-25 00:04:28
When high pressure was applied, the hose came out and it came out not to use. I tried variously changing the band of the part to attach the hose, but I gave up all with no good.
This review is about item#36721675.
repair
5
From Japan
On 2015-09-09 14:39:53
cheap
This review is about item#36721684.

Related Products