Buy more than* S$200* and get FREE SHIPPING

Motorbike Drive Chain

4.32 (97)
Color
Black
Accessories
Clip joint
...see all>
Product Options
ADD TO CART
Link Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
98L 420 1PC 1 420-98L 39168491 10.99 SGD
Shipped after 2018-02-02
100L 420 1PC 1 420-100L 36721544 11.99 SGD
In stock
110L 420 1PC 1 420-110L 36721553 12.99 SGD
In stock
120L 420 1PC 1 420-120L 36721562 13.99 SGD
In stock
130L 420 1PC 1 420-130L 39168507 13.99 SGD
In stock
98L 428 1PC 1 428H-98L 39168543 14.99 SGD
In stock
100L 428 1PC 1 428H-100L 36721571 14.99 SGD
In stock
110L 428 1PC 1 428H-110L 36721587 16.99 SGD
In stock
120L 428 1PC 1 428H-120L 36721596 17.99 SGD
In stock
130L 428 1PC 1 428H-130L 39168552 21.99 SGD
In stock
110L 520 1PC 1 520H-110L 39168516 35.99 SGD
In stock
120L 520 1PC 1 520H-120L 39168525 35.99 SGD
In stock
130L 520 1PC 1 520H-130L 39168534 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 61
4 star 17
3 star 12
2 star 3
1 star 4
Review Rating: 4.32
97 Customer Reviews
The reviews are automatic translation.
Chain change of motorcycle
5
From Japan
On 2018-01-15 16:45:13
Although it is a repeater, I think that construction and strength are more than the amount.
This review is about item#36721544.
Chain exchange
4
From Japan
On 2017-12-25 23:23:34
It seems that the price is cheap and the quality is also good. In case I was able to use it without any problem at all. It is satisfactory after durability is good.
This review is about item#36721596.
Used for MD90
4
From Japan
On 2017-12-07 15:11:01
I was surprised at the low price! I think that myself is sufficient even with non-seals for turnip with chain cover. And the rest is like life growth.
This review is about item#39168543.
Turnip
5
From Japan
On 2017-11-19 18:35:20
I am using it in Super Cub. There were various evaluations and uneasiness, but personally I do not think there is any problem.
This review is about item#36721544.
As a reserve
4
From Japan
On 2017-11-16 20:00:08
Since the original chain gradually becomes useless and extends, the time of change is subtle. However, there are also many stocks of bike shops without previous stock (previously experienced). It is safe to have a spare one for now. It is cheap and can be used without problems.
This review is about item#39168491.
Used for FTR 223
5
From Japan
On 2017-11-13 17:06:59
I bought a long-term non-use car body so I bought it for cheap but I replaced it for now, but I can use it without problems. Since it is a clip type, it is easy to work.
This review is about item#39168516.
For original bike
5
From Japan
On 2017-10-25 15:05:36
The price was very cheap, the things were solid and it was possible to use it without any problem at all.
This review is about item#36721544.
maintenance
1
From Japan
On 2017-10-14 23:00:34
It is cheap, it is awful. The chain's elongation is odd. Chain is limited to domestic products.
This review is about item#39168516.
Chain exchange
5
From Japan
On 2017-09-28 10:35:04
It can be used without problems. It is appreciated because there are 108 frames, 104 frames etc, it can be used without cutting and the labor is reduced.
This review is about item#36721553.
As a replacement part
5
From Japan
On 2017-09-26 21:56:06
I use it without any problem at this price. I felt there was an addition to the rotation so I exchanged it. I think that the chain was growing. It became smooth after the exchange.
This review is about item#39168491.

Related Products