Buy more than* S$200* and get FREE SHIPPING

Round Food Container

4.67 (3)
Heat-Resistant Temperature (deg C)
-20 - +140
Material
Body / PP (polypropylene), lid / PE (polyethylene)
...see all>
Product Options
ADD TO CART
Dimensions (Diameter phi x Height H) (mm) Capacity (L) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Diameter phi x Height H) (mm) Capacity (L) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
151x127 1.6 - 1PC 1 B-314 32786573 7.99 SGD
In stock
129x102 0.88 880 1PC 1 B-313 32786564 5.99 SGD
In stock
182x141 2.8 - 1PC 1 B-315 32786582 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bags of eggs
4
From Japan
On 2018-02-18 18:30:49
It was good because it was lower than purchasing on the market. However, because it was packed two by two, it was difficult to warm up with hot water and it was tough and hard. I am saved if you can get vinyl etc.
This review is about item#32786582.
Subdivision of bond solution
5
From Japan
On 2017-06-06 22:06:21
It is easier to use than what you used before. I bought a cheap price about 20%.
This review is about item#32786582.
As breeding goods
5
From Japan
On 2016-03-09 16:29:54
Easy to use.
This review is about item#32786582.

Related Products