Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Short Bicycle Fenders

3.75 (4)
...see all>
Product Options
ADD TO CART
Compatible Size Weight (g) Color Width (mm) Material Set Contents Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Weight (g) Color Width (mm) Material Set Contents Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Over until 700Cx32, To to 700C x 32 360, 360 black, Black About 45, About 45 Resin / stainless, Resin / Stainless Before and after a pair   1Set(Front and Back1Set) 1 SW-814-700C S 36724615 61.99 SGD
In stock
To to 700C x 32 360 Silver About 45 Resin / Stainless - *[No return] You cannot return this product. For details, see FAQ. 1Set(Front and Back1Set) 1 SW-814-700C S 36724624 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For training in rainy weather
5
From Japan
On 2018-04-13 14:48:07
https://www.monotaro.com/g/01250001/ When I tried putting it on a small diameter car, the mud came out so much that I could not say anything, so I attached it to the practice pistol in rainy weather. For installation it is necessary to shorten the stay by cutting, but if you take time and effort well it will be installed well looking. It is not a nipper to cut a wire for cutting https://www.monotaro.com/p/3494/4646/ I cut it with a tool like.
This review is about item#36724615.
Loaded in a car
4
From Japan
On 2016-12-07 12:28:42
There are many models that can not be mounted on the full cover, but the half cover is easy to install with any manufacturer's vehicle, removable only with rubber bands, can be used immediately when running on a wet road, You can reduce the dirt of your clothes.
This review is about item#36724615.
Sludge for road bike commuting
4
From Japan
On 2012-05-17 22:17:40
I was able to install mine as it was easy if fitted to the bicycle. It is advantageous that it is light. If you repeat the desorption, do not cut the rubber band, temporarily stop it is okay. The installation length can be adjusted depending on the contrivance. Adjustable by slightly inflating if it is long. Mud is naturally less perfect than full fender, but it is not perfect. If you want to eliminate mud splashes, we recommend full fender.
This review is about item#36724624.
Mounting on bicycle without fender
2
From Japan
On 2011-08-07 14:58:52
1. 2. Missing parts (M6 washer: in the parts list, M5 bolt, nut, washer: not on the parts list, required for mounting of the rear fender) 2. Stay is about 35 mm too long, hard with stainless steel and difficult to cut . It is almost impossible to cut with a gold saw. Disk grinder cutter or strong wire cutter is necessary. For 700C it is not necessary to lengthen the adjustment fee. I want you to make it the proper size. 3.700C tires are mainly used for road bikes and cross bikes, but brake is mainly caliper brake or V brake. In the caliper brake fender hits. The front fender hit the V brake as well. Only the minority Kanti brake is not hit. "It is impossible to install depending on bicycle" and it is illegal to display it as for escape expressions and for 700C. Because it is a non-refundable product, you should note details of when you can not install it.
This review is about item#36724615.

Related Products