Buy more than* S$200* and get FREE SHIPPING

Bike Full Fender

2.67 (3)
Fender of the bike. For 20 inch, Bicycle mudguard. For 20 inch., Fender of the bike. For 20 inch
Compatible Size
Over until 20x1.75, To to 20x1.75
Weight (g)
365, 365
Width: about 50mm (up to to 20x1.75)
Silver, Silver
Width (mm)
About fifty, About fifty
Resin / stainless, Resin / stainless steel
Set Contents
Before and after a pair
V-type stay, POP OFF, V-type stay, POP OFF
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(Front and Back1Set) 1 SW-816-20 F 36724633 51.99 SGD
Shipped after 2018-03-26
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Change according to wheel size change
From Japan
On 2018-01-13 08:27:26
Dahon 20 inch 406 wheel was changed to 451, so purchase this product. I used the same fender even at 406 (although the selling agency is different, the product is the same). Even with the same 20 inch 406, the outer diameter of the tire is completely different depending on the thickness of the tire, and 451 with different standards, the outer diameter of the tire will be. In that sense, I think that it is necessary to purchase it with knowing that it is a 20-inch general-purpose product. It is not a commodity to be attached without bolt-on processing. On the contrary, I think that it can be attached to all 20 inch cars. Others have written about the cutting of the metal stay, but I put a groove with a pipe cutter and then folded with pliers. Let's also enjoy the installation work. ★ One thing that is decreasing is that the resin parts (black part) connecting the fender and the metal stay are fitted in, but one of the fittings is loose and it was in a state of getting off as you step on the cap is. Now, since we fixed the adhesive by pouring the adhesive into the fitting part, there is no disengagement.
This review is about item#36724633.
Mounting on folding bicycle
From Japan
On 2017-02-18 16:03:38
I bought it for a 20-inch folding bike, but it did not match the thickness of the tire (narrow width and the stay hits it) It became a storehouse. I am satisfied with the making of the product itself and attached parts.
This review is about item#36724633.
Installed on new car without fender
From Japan
On 2015-01-11 01:06:59
I installed it to 20 inches (20 x 1.50) of the HE standard, but the arc is large. It seems to be a circular arc oriented in 21 to 22 inches. If the WO standard is 20 inches, the difference is still less. In trying to make the arc small, when I tried to warm it with the heat gun, the inner paint peeled like a vinyl tape. The appearance of the brackets that sandwich the fender is bad after installation. Because considerable machining is a prerequisite for installation, I think that it is better to have a more refined look because it is a method of drilling a hole in the fender and screwing it. I think that it depends on the model, but you need to remove the rear wheel once to install the screw in front of the rear. The stain bar for installation is too long, so it must be disconnected. However, since it is a stainless steel Φ 3.2 solid round bar, you need a tool to cut it. In the instructions, it is written that you should cut with pliers, but cutting with pliers is impossible. (It was impossible to cut even with a powerful pliers using a lever.) So, I cut it with a cutting wheel attached to a desk grinder. The stay of the stainless steel is to be fixed with bolts of about M5 ~ 6, and if there is no screw hole for mounting on the frame side, it is necessary to make the stay. Because there was only a hub bolt installation place on the right front, I created a stay to stop the stay here. As application, it seems that the down fender is attached to a car model which is not prepared as an option, I think that the difficulty level of installation is high.

Related Products