Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

MTB PC Full Fender

4.00 (11)
Weight (g)
500, 500
Width (mm)
About 60, About 60
Set Contents
Before and after a pair
Accessories
V-type stay, POP OFF, V-type stay, POP OFF
...see all>
Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width: about 60mm (up to to 26x2.125) Silver, Silver 1Set(Front and Back1Set) 1 SW-822-26 F 36724651 70.99 SGD
In stock
- black, Black 1Set(Front and Back1Set) 1 SW-822-26 F 36724642 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
New installation
5
From Japan
On 2018-05-08 14:58:21
Easy and good. It is necessary to adjust the length of the installation stay, but it was able to cover the thick tire of MTB tightly.
This review is about item#36724651.
Bicycle maintenance
5
From Japan
On 2015-12-10 21:43:12
I installed it in the town ride MTB. It is slick and simultaneous installation. Since the attached mounting bar is long, cutting is necessary to an appropriate length. Also, since the rear has a hub, measure the length of the left and right exactly and install it. The mounting shimmer looks like a cross bike, finished for a more town ride. I think that I am cool. I expect it to last long.
This review is about item#36724651.
Countermeasure for rainy day bicycle (Marubeni Black Eagle Rigid MTB) for commuting
3
From Japan
On 2014-12-18 15:10:32
Because it is a general-purpose fender, it is essential to cut the stay according to each bicycle. Also, it may be difficult to install with the included bolt, so it may be tough for people who are not good at work. Conversely if you love biking, DIY you can enjoy half a day!
This review is about item#36724642.
Change from MTB Mudguard
5
From Japan
On 2014-06-18 12:04:45
MiParas M - 650type 2 I changed it from the mudguard that came with, but it also matches the design and strength is not complaining. It became possible to run without worrying about dirt in rain and I am very satisfied. By the way, the stay cut about 3.5 mm. It is lightweight and the weight of the entire car body has increased by about 250 g. The C / P ratio is outstanding.
This review is about item#36724642.
Mountain bike installation
4
From Japan
On 2014-05-25 19:09:46
It was necessary to adjust the length of the attachment stay and the rear wheel side was shortened by about 5 mm but it was barely fixable. This size is impossible to cut with ordinary pliers like home home need a pipe cutter. Also, a part of the seat stay fixing device (made of plastic) on the rear wheel hit the stay, and several washers had to be put in. Since the front wheel side interferes with the basket fixing metal fittings, the front was cut off from the fixing metal fittings. (If you do not have a front basket you can install without problems)
This review is about item#36724642.
Fender exchange
5
From Japan
On 2013-08-01 17:50:12
Since the length of the attached stay is a little long, it can be cut according to each bicycle and can be installed and a little length can be adjusted with parts of pop off function and is convenient. I used a resin fender made in China before, but the back fender was often jumped up and it was damaged. This product has measures to jump up.
This review is about item#36724642.
Mounting on a bicycle
4
From Japan
On 2013-04-17 13:53:39
It is a bit wide, but managed somehow. I did not think that it could be installed as it was, so there was no problem with the processing of the stay. However, it is too long for 26 inch stays. Does that bicycle need such a long time? I wonder if it is a fixed size material.
This review is about item#36724642.
Mountain bike mudguard installation
4
From Japan
On 2012-05-16 21:24:31
There is also a bicycle with no screw mounting holes on the axle of the bicycle but it was possible to install as I had it. The screw mounting hole was too small for the attached screw and was separately purchased (M6?). As mentioned in other reviews, the fixing rod was too long, it was necessary to cut the stainless steel rod of φ 2 mm to about 35 mm. For sawing saw blade and stainless steel cutting saw is necessary. I managed to finish with a hundreds gold sauc. Since burr comes out, a metal file is also necessary. Biking is fun by experiencing various things.
This review is about item#36724651.
Mudguard for MTB
4
From Japan
On 2012-03-25 01:33:28
Dimension suitable for 26 inch with V type stay length attached to POP OFF (fender mounting bracket) from hub axle (center of wheel). V type stay installation uses dowel hole, but the difference between the position of the hub axle and the dowel hole does not make the tire and fender concentric circle. I think that it is necessary to cut the V type stay depending on the position of the dowel hole. Since it is a full fender, it is satisfactory as a countermeasure against the rear wheel splash.
This review is about item#36724642.
MTB mudguard
4
From Japan
On 2012-02-11 18:27:08
It is necessary to cut thick stainless steel at the time of installation and it is easy to install if it can be cleared. The feeling attached is also pretty good.
This review is about item#36724651.

Related Products