Buy more than* S$200* and get FREE SHIPPING

MTB Short Fender

3.00 (1)
Size
Width: about 60mm (up to to 26x2.125)
...see all>
Product Options
ADD TO CART
Width (mm) Compatible Size Weight (g) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Compatible Size Weight (g) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 60, About 60 Over until 26x2.125, To to 26x2.125 410, 410 black, Black   1PC 1 SW-822-26 S 36724667 62.99 SGD
In stock
About 60 Up to 26 x 2.125 to 410 Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-822-26 S 36724676 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
MTB Fender
3
From Japan
On 2014-07-04 18:47:50
I attached it while adjusting the length by myself, you need to adjust the length with a gold-tipped saw etc. to successfully install it. I feel that it is sporty and feel good.
This review is about item#36724667.

Related Products