Buy more than* S$200* and get FREE SHIPPING

Dedicated Road/Cross Bike Fenders

4.30 (10)
Weight (g)
250, 250
Material
resin, Resin
Set Contents
Before and after a pair
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white, White 1Set(Front and Back1Set) 1 SW-670FR 41440034 34.99 SGD
In stock
black, Black 1Set(Front and Back1Set) 1 SW-670FR 36724703 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Bicycle mudguard
5
From Japan
On 2017-05-08 09:09:12
Installation was very easy. The attached bracket went well if you bended the bending by the manufacturer of the bicycle. It was cheap. Again white matched on white bicycle.
This review is about item#41440034.
Prevent mud from rainy days
5
From Japan
On 2015-06-19 21:50:03
It can efficiently prevent mud splashes on rainy days. There is a big difference in the absence. Price is also considerably cheaper than home center.
This review is about item#36724703.
It is convenient for those who are touring
4
From Japan
On 2014-09-17 17:09:03
As I can easily remove it, it is convenient to remove the tire at the wheeling time I bought 20 inch last time, but I bought a 700 c for this time and cut it for 20 inch for use this time . However, because the curvature is quite different, it looks bad. We do not recommend such usage.
This review is about item#36724703.
Going to school
4
From Japan
On 2014-04-30 13:33:59
Thank you for your quick response. I think that mudguard on a cross bike is ... but I purchased it because it is necessary as a commuting school even on rainy days. Since it is easy to remove, we are installing it only at the time of umbrella mark by weather forecast.
This review is about item#36724703.
Attached to a commuter cross bike
3
From Japan
On 2014-04-01 11:45:56
Design, coloring is also good, it is very convenient to be easily removed. Although there is no problem with the fender itself, it is necessary to bend the stay, whether the attached U-shaped washer is used once, traces tightened with a spring and scratches on the contact surface side with the frame There was a low quality one with. Although it may be individual differences, please consider it on understanding that there are difficulties in the mounting hardware.
This review is about item#41440034.
Mounting on a cross bike
4
From Japan
On 2013-09-28 15:30:02
I think that it was inexpensive, design was simple and very good. However, because the rear bolt was short, I bought M6 - 30 mm and 5 mm long bolt separately at the home center and installed it. Please be careful depending on the type of bicycle.
This review is about item#36724703.
Used for cross bikes
5
From Japan
On 2013-05-29 23:18:15
I liked using mudguard for FLINGER 's Mini Bello and recently I bought a cross bike so I bought this for cross bikes. Because detachment is easy, it is convenient because it can be used only when necessary.
This review is about item#36724703.
Wet day
3
From Japan
On 2013-03-07 18:56:34
I put it on a cross bike called GIOS Mistral, but the mounting bolt of the rear fender could not be installed short. I installed it with a bolt on hand.
This review is about item#41440034.
Cross-bike commuting
5
From Japan
On 2012-11-30 13:42:39
Always I am indebted. I like it because it is very light, easy to desorb and simple in design. Also thank you.
This review is about item#41440034.
Used for cross bikes
5
From Japan
On 2012-09-09 21:58:57
I was looking for a fender of Flinger 's white 700 C for wanting. The instructions were also bundled properly. The front mounting bracket hit the tire so we cut a part and installed it. I like the design desire.
This review is about item#41440034.

Related Products