Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height (mm) Color Material Accessories Upper Dimensions (mm) Lower Dimension (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Color Material Accessories Upper Dimensions (mm) Lower Dimension (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130-190, 130 - 190 blue, Blue resin, Resin Mounting bracket, Mounting bracket 280-270x215, 280 - 270x215 235-215x140, 235 - 215x140 600, 600   1PC 1 SW-918 36725333 33.56 SGD
In stock
130-190, 130 to 190 orange, Orange resin, Resin Mounting bracket, Mounting bracket 280-270x215, 280 to 270x215 235-215x140, 235 to 215x140 600, 600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-918 36725342 31.09 SGD
Shipped after 2017-07-04
130-190 Red resin Accessory bracket 280-270x215 235-215x140 600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-918 11795306 31.09 SGD
Shipped after 2017-07-04
130-190, 130 - 190 pink, Pink resin, Resin Mounting bracket, Mounting bracket 280-270x215, 280 - 270x215 235-215x140, 235 - 215x140 600, 600   1PC 1 SW-918 36725324 33.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Child bicycle repair
3
From Japan
On 2017-04-03 22:15:52
Exchange of front car by falling. I think that it is good to make it solid though it is a plastic basket.
This review is about item#36725333.
Children use it.
5
From Japan
On 2015-11-19 15:39:48
My child's bicycle cage cracked and I immediately wanted something new, so I was relieved at reasonable price.
This review is about item#36725324.
For children's bicycle
5
From Japan
On 2014-03-16 18:39:28
Pink is cute, it was perfect for a bicycle basket for children. Thank you very much.
This review is about item#36725324.

Related Products