Buy more than* S$200* and get FREE SHIPPING

CTB Basket

4.50 (2)
Upper Dimensions (mm)
260x265, 260x265
Lower Dimension (mm)
210x190, 210x190
Weight (g)
460 (including mounting bracket), (Including mounting bracket) 460
Height (mm)
145-165, 145 - 165
Color
black, Black
Material
resin, Resin
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-917 36725385 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Installation for children's CTB
4
From Japan
On 2016-12-03 19:36:56
It is a method of supporting with two points of the base of the handle and the metal fitting of the back of the basket behind (the metal fitting on the body side is required to prepare separately), the clearance of the front brake body and the metal fitting at the bottom of the basket. The stay attached to the front wheel axle was unnecessary. Although it thinks whether it is a little fixed capacity though it thinks whether it is solidly fixed, if it is for children, there is no problem. After that it is durable, I can not tell if this is the case.
This review is about item#36725385.
Basket change for bicycles used for children
5
From Japan
On 2015-05-18 21:18:51
I used it for dressing up my old bicycle. It looked like a brand new, it was nice to buy.
This review is about item#36725385.

Related Products