Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

One-Touch Bracket, Handlebar Mounting Type

5.00 (1)
Purpose
Suitable for sports car , small cars and compact vehicles For SW-9CN02 option, For sport bicycle, small wheel bicycle, compact bicycle. Separately sold option for SW-9CN02., Suitable for sports car , small cars and compact vehicles For SW-9CN02 option
Maximum Loading Capacity (kg)
5, 5
Weight (g)
385, 385
Color
black, Black
Material
resin, Resin
Compatible
Until mounting possible diameter phi22 over 26mm, Mountable diameter up to phi22 to 26 mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-QRB 36725394 30.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Road bike, the mounting of the front bag of mountain bike
5
From Japan
On 2015-09-09 16:33:20
Very handy item.
This review is about item#36725394.

Related Products