Buy more than* S$200* and get FREE SHIPPING

One-Touch Bracket, Handlebar Stem Mounting Type

4.50 (2)
Purpose
Suitable for long handle stem of small bike and folding bicycle, For small wheel bicycle and folding bicycle with long handlebar stem., Suitable for long handle stem of small bike and folding bicycle
Maximum Loading Capacity (kg)
5, 5
Weight (g)
300, 300
Color
black, Black
Material
resin, Resin
Compatible
Until mounting possible diameter phi25 over 32mm, Mountable diameter up to phi25 to 32 mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-QRE2 36725403 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As a mount base for bike navigation
5
From Japan
On 2017-07-08 07:46:51
It processes it and uses it as a navigation mount for a motorcycle. I am also solid and very comfortable to use. I also like the design. It is also good that it is considerably smaller than the previous product (over ten years ago ...).
This review is about item#36725403.
I attached it to a folding bike
4
From Japan
On 2014-04-28 20:13:20
Installation was easy. I screwed the screws etc. tightly, but still it shakes a little. I felt that angle adjustment mechanism was unnecessary. I would like strength to be increased accordingly.
This review is about item#36725403.

Related Products