Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Rear Box

3.90 (10)
Weight (g)
500, 500
Height (mm)
200-190, 200 - 190
Material
resin, Resin
...see all>
Product Options
ADD TO CART
Capacity (L) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About ten, About ten gray, Gray 1PC 1 SW-906A 36725421 88.99 SGD
In stock
About ten, About 10 black, Black 1PC 1 SW-906A 36725437 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Attach to rear carrier of Mammaari
5
From Japan
On 2018-05-01 11:26:33
There is a reasonable capacity, I think that it is user-friendly as it is waterproof. Because there were no defects in the lock part like other reviews, it may be off by product.
This review is about item#36725421.
bicycle
5
From Japan
On 2016-03-06 11:51:15
It was a much better product than I expected.
This review is about item#36725437.
Exercise using a bicycle
5
From Japan
On 2015-04-26 14:33:42
Bicycle exercise is underway to prevent lack of exercise. I attached it to a carrier, use a water bottle and a wet towel of sweat wiping to put water to supply a little tired after running. It's not too big, it's no longer necessary to run rucksack, so it will be easy to travel and it's very convenient. Even when it is not used, it is also used for carrying small items.
This review is about item#36725421.
To store rain gear etc on the bicycle carrier
5
From Japan
On 2014-05-23 22:40:40
Suddenly the weather has collapsed as I ride a bicycle so I can not return home ((_ _)) What time is it! Is it? In such a case, it is very convenient to have rain gear and simple repair kit in the box! FLINGER 's box has a key, so even if I say it, style is good so I definitely recommend it (* ^^) v
This review is about item#36725421.
Visit to store tools used in barbers
5
From Japan
On 2013-12-02 14:20:43
I am useful for rainy days with commuting by bicycle. It is as good as it is light, but it is solid. It is also locked and you can leave your luggage in safe even on a slight detour. It can be attached easily with a single screwdriver. I have just started using it, so I do not know the durability but I think that it will not be damaged by buying it.
This review is about item#36725437.
shopping
5
From Japan
On 2012-10-15 20:59:29
I bought FLINGER 's genuine on another site, but it got broken when I defeated my bicycle and I could not use the key, so I bought it here. Although there are some written in the review like Pachymon, this product was exactly the same as the regular key and the exact same specification as the outer case. Although it was different only in the seal, it seems to be a genuine article This is the lowest price, so I plan to buy it again if the key breaks.
This review is about item#36725437.
As a rear box of a bicycle
2
From Japan
On 2012-10-06 14:21:39
This is not a product of FLINGER but a product of SUNNYWHEEL (Sunny Foil). The posted photo is SUNNYWHEEL. However, the model number is the same for SW-906A, and it seems like a product like FLINGER with the feeling of purchase. I could not lock it unless I bent the key claws, but it seems to be reasonable if I consider the price difference with other shops, FLINGER well. However, it seems to be better to consider only the manufacturer's notation?
This review is about item#36725437.
Used as a rear box that puts loads attached to a bicycle
1
From Japan
On 2012-06-17 13:47:40
Although the photographs and explanations of the products being posted are FLINGER, in fact, what they arrive is similar to the shape of the box, but it was not of FLINGER. The color of the seal, the mark of the logo, etc. are completely different, and there is no judgment as to whether the manufacturer is the same but different Sealies or even fake, but if you make an inquiry, & It was a reply that it can not be secured. Also, even if a mistake was recognized, it was regrettable as it was correspondence that the posting does not change as it is.
This review is about item#36725437.
Luggage compartment
1
From Japan
On 2012-06-07 21:59:36
The part of the key is fitted with the metal part of the key interlocking with the plastic receiving part, but the plastic part broke, it became unlockable, it did not fulfill the function of the key.
This review is about item#36725437.
Attached to the commuter mountain bike carriers.
5
From Japan
On 2012-04-06 13:16:40
Completely waterproof with changing suits, shirts, shoes and so on included. I used sideback until now, but I was suffering from measures against rain. After this, the waterproofing is perfect, the appearance also has no discomfort, and also the discovery that the suit does not get wrinkled for storage "sideways" storage! Because of its size, I hesitated before purchasing, but when wearing it actually does not matter too much size. Since mountain bike has a difference in height between the carrier and the seat, the top of the box fits lower than the seat, and there is no harm to get on and off. I wish I could purchase it sooner. Hope for improvement is the key. I can not imagine being scared because it can be imagined that the contents will be caught and will not open when moving. I would like you to attach a guard etc around the key or prepare a hole through which the padlock etc. can pass on the outside. Moreover, although holes are opened in the bottom for mounting, is it also necessary to take measures against the ingress of water from unused holes? I closed it with a seal. Also, it is the best if there is something a little practical "squirrel". In any case, my commuting use is invincible with holding down expensive bicycle bags.
This review is about item#36725421.

Related Products