Buy more than* S$200* and get FREE SHIPPING

Trunk Box

3.60 (5)
Caution
Not used for pick-up type luggage carrierIf installation is difficult : If the wrench does not pass ->fix it while laying the spanner diagonally If you have any further difficulty ->fix it by turning over the backboard.If you cannot attach the wire insid, 1) You can not be use for hip-up type loading platform. 2) If attachment is difficult: a) When the wrench does not pass. -> Hold the spanner diagonally and fix. b) Still difficult. -> Turned over the back plate and fix. c) When the inside wire of the , 1) You can not be use for hip-up type loading platform. 2) If attachment is difficult: a) When the wrench does not pass. -> Hold the spanner diagonally and fix. b) Still difficult. -> Turned over the back plate and fix. c) When the inside wire of the , Not used for pick-up type luggage carrierIf installation is difficult : If the wrench does not pass ->fix it while laying the spanner diagonally If you have any further difficulty ->fix it by turning over the backboard.If you cannot attach the wire ins
Purpose
Bicycle rear box, Bicycle rear box., Bicycle rear box
Dimensions (Vetical x Horizontal x Height) (mm)
350x250x190 (maximum in dimension), 350 X 250 x 190 (maximum inside dimensions)
Maximum Loading Capacity (kg)
10 to, Up to 10
Weight (g)
1100 (without carriers), 1100 (excluding carrier)
Color
black, Black
Accessories
SW over CR111 (carriers), SW-CR111 (Carrier)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-CB111 36725446 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
I put it on the carrier of electric bicycle
2
From Japan
On 2015-07-11 14:01:29
I purchased rain gear, folding umbrella, punk kit, etc. as a rear box for electric bicycles, but after just installing it, it began to rain quite a bit of rain and it opened afterwards, rainwater was invading. I was disappointed so that the whole box was covered with a plastic bag. Because it is not cheap shopping, I want you to consider measures against rain. The second step of countermeasures will try pipe packing in the groove of the lid and try it. If I had such a thought, I regretted that it would have been better to have a smaller rear box for a motorcycle.
This review is about item#36725446.
In posting work to insert a flyer
5
From Japan
On 2015-02-21 21:50:32
When working on posting, it looks good to put a flyer on. It's locked, it's portable, it's good for crime prevention.
This review is about item#36725446.
For bicycle shopping
3
From Japan
On 2014-07-06 22:15:52
I bought it for shopping with mini bello. Size is just right size. Carrier mounting bracket also said this and it was not troublesome machining and it fitted packing for prevention of displacement and was installed. An accident occurs saying that the box of the main body hangs but the key can not come out. Clear installation completed without difficulty by working on the lid side of the box. It is very cool.
This review is about item#36725446.
Planned for remodeling to carry cart which can carry backpack (backpack) 彡
5
From Japan
On 2013-08-06 18:03:55
We installed the long-awaited FLINGER / SW-CB 111 trunk box on the rear carrier of my MTB ... It is perfect to install Yagura which processed PVC pipe so that it can be used at the same time ... Next carry, back carriage Planned for remodeling to cart 彡
This review is about item#36725446.
I wanted to store a small motorbike and purchased it.
3
From Japan
On 2011-12-07 23:17:30
Usage: It is a rear box for bicycles, but purchased assuming for motorcycles. For installation, screw the trunk box and the base plate (?), Fix the SW - CR 111 (carrier) and the carrier. I think that it is also less likely to loosen due to vibration etc. because the attached nut is a loose stopper type. However, since the stay connecting the SW - CR 111 (carrier) and the loading platform is just a steel plate, the SW - CR 111 (carrier) may be displaced due to vibration. I think that it is better to bake it with a rubber plate. I plan to install it on a motorcycle, so my stay will not fit and I will make my own. Although it is enough to drill holes. There will be no opening of the lid while driving with the key lock and the left and right lock. When using SW - CR 111 (carrier), the key lock is to keep the lid from opening, it will not help in theft prevention. Even if you lock the key, the trunk box and SW - CR 111 (carrier) can be released with one button. Trunk boxes for motorcycles were wide and wide in the left and right, many goods also had height, they were shy because they were unhealthy. This trunk box is within tolerance because it is narrow and its height is low. As expected there is no helmet, but it is enough to put in shopping bags, raincoats, repair parts etc. Although it may not be completely waterproof, it seems to be strong even in the rain. Afterwards, it is necessary to make sure that the stored items do not rampage inside and that it can not be removed even if the button is pushed unless you open the lid.
This review is about item#36725446.

Related Products