Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Valve Adapter, Uk Etype -> American Type

3.38 (8)
Type
Convert from U.S. type to English type
Weight (g)
4
Color
Gold
Material
Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-BNA 36726672 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
British valve bicycle inflator
4
From Japan
On 2014-11-03 17:29:50
Because it is easy to lose it is easy to tie a string if you extend the width of the outer groove to about 1 mm.
This review is about item#36726672.
Bicycle inflation
5
From Japan
On 2014-10-31 17:54:17
I saw the English-to-American conversion adapter for the first time It is very convenient because I can put air in the gas station if I have this
This review is about item#36726672.
Portable with a US-compatible portable pump
1
From Japan
On 2013-11-19 21:07:49
Due to poor compatibility, air leaked from the gap and it was not used at all. I reviewed the review because it was a half or so, I bought it in half of my expectations, but it was annihilated with three bicycles at my house.
This review is about item#36726672.
For unification of portable pump
5
From Japan
On 2013-09-03 23:24:38
Depending on the accuracy of the British valve, air leaks, but if the combination is compatible with the valve, air will not leak either. It became convenient.
This review is about item#36726672.
Conversion of English to American style
1
From Japan
On 2013-08-19 18:00:19
I can not use it at all. I thought whether I could use a rubber packing separately prepared by myself, but it was completely bad. The central threaded hole is a simple through hole, so air can escape as there is no contact surface of the packing. Even if feeling like squeezing the packing on the circumferential side, the air escapes. If you are selling as a product, I would like you to show how to use it. Or, I would like you to be responsive.
This review is about item#36726672.
Conversion from English to American
1
From Japan
On 2013-06-14 01:11:41
You can see by looking at the pictures, but there is not anything that turns into a sealing material such as an o ring. When trying to introduce air with a portable pump, air leaks and it can not be used. If you can send high pressure air at a stroke like a compressor it might be usable, but I would like you to tell me how you are actually using it.
This review is about item#36726672.
When putting in air.
5
From Japan
On 2013-02-22 16:29:28
Because I wanted to use the same rice formula as car.
This review is about item#36726672.
Bicycle inflation
5
From Japan
On 2012-06-22 00:28:48
Because it is British style LOVE, you do not have dragonflies if you have it. Since it is a screw type, it feels like efficiency is good.
This review is about item#36726672.

Related Products