Buy more than* S$200* and get FREE SHIPPING

Valve Adapter, French Type->American Type

4.28 (29)
Type
Convert from French type to U.S. type
Weight (g)
6
Color
Gold
Material
Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-BND 36726681 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 1
3 star 8
2 star 0
1 star 1
Review Rating: 4.28
29 Customer Reviews
The reviews are automatic translation.
Used so that an air vent for motorcycles and automobiles can be used when refilling the road bike
5
From Japan
On 2017-10-29 23:11:39
The adapter to British style is outstandingly bulky, but this product is also clear in terms of design, and because it can use an automobile / bike air pocket, it can easily put high air pressure. It is a very easy-to-use product even though it is reasonable price.
This review is about item#36726681.
Bicycle maintenance
5
From Japan
On 2017-08-26 02:21:37
It is easy to convert just by screwing into a Buddhist valve, very convenient. I regret that I should have purchased it earlier.
This review is about item#36726681.
Bicycle inflatable
3
From Japan
On 2017-06-07 14:35:35
Although it is the first purchase, I feel that it is bad whether the way to fit is bad or the engagement is bad.
This review is about item#36726681.
Inflate air into a cross bike 's Buddha style valve with a rice type pump.
5
From Japan
On 2017-02-24 10:49:00
It is light and easy to use because the color is also well-built.
This review is about item#36726681.
When maintaining the bicycle
1
From Japan
On 2016-09-04 17:02:11
It is very hard to install on a French valve and turns the valve head together at the time of installation, so you can not put in air unless you do it over and over again. When removing it, the inner O-ring got disengaged, which was quite thick and could not be reinserted. I happened to have a thin O - ring on hand so I use it.
This review is about item#36726681.
French style valve
5
From Japan
On 2016-07-01 18:39:13
Families did not notice and bought a French valve bike. We bought an adapter without bothering us. no problem.
This review is about item#36726681.
Bicycle maintenance
5
From Japan
On 2016-06-17 09:37:36
A rice valve adapter more smoothly enters more air than the English bulb adapter!
This review is about item#36726681.
Air filling
3
From Japan
On 2016-04-09 15:17:24
Because it is troublesome to fill the Buddhist style with air, I converted it to rice formula and purchased standing to fill it with a Co2 inflator. However, it could not be installed in a Buddhist valve. Is there a way to do it wrong? The cylindrical screw at the top of the valve already interferes with the O-ring at the entrance of the purchased item and does not reach the tightening screw portion. There is no reason for something that can not be used to circulate, so it seems that my usage is bad. However, if you have procedures or tricks, please attach a description or if you need a cost, please put it on the product page. So, I checked the stars normally.
This review is about item#36726681.
Bicycle air management
5
From Japan
On 2016-01-15 11:42:31
We are using it for maintenance of the road bike, but it is easy to carry and conveniently used.
This review is about item#36726681.
Infusion of air into the bicycle
5
From Japan
On 2015-11-26 20:26:08
It is satisfying to be able to convert from American style to Buddhist style and inject it perfectly.
This review is about item#36726681.

Related Products