Buy more than* S$200* and get FREE SHIPPING

Valve Adapters, French Type -> British Type

3.92 (12)
Type
Convert from French type to English type
Color
Gold
Material
Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-BNB 36726697 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
Conversion to a Buddha valve
1
From Japan
On 2017-03-25 14:27:53
I used it in combination with "Monotaro brand" foot stepped air single cylinder ", but air leakage was so terrible that I could not put in air. Because I could not use it at all, I made it to be one star.
This review is about item#36726697.
Maintenance of bicycle
5
From Japan
On 2016-09-20 16:32:11
There was also luxury, there was no problem in use.
This review is about item#36726697.
bicycle
5
From Japan
On 2016-07-01 18:41:22
For the time being, I purchased it as a spare - part.
This review is about item#36726697.
For children's bicycle
5
From Japan
On 2015-04-16 11:37:52
It is troublesome to run with an inflator, so I carry this and use my bicycle. If it is an English one, you can safely say that it is okay because there is air placement anywhere in the usual way.
This review is about item#36726697.
Bicycle tire inflatable with home USE
4
From Japan
On 2014-12-22 15:23:24
We can use it without particular problem. Because it is brass, it is good to eat.
This review is about item#36726697.
On a bicycle
5
From Japan
On 2014-09-30 23:27:08
Is good
This review is about item#36726697.
Let's put it in the air
5
From Japan
On 2014-08-30 21:19:01
Since air leaks, use only sealing tapes. I will help Buddhist ceremony in English style.
This review is about item#36726697.
Put air
2
From Japan
On 2014-06-19 15:28:56
I bought this (Buddha - style English) and (Buddha - style - American style) this time. (Buddha style → rice type), air enters without any problem to any tire (Buddha style → English style), but air with high pressure (~ 100 psi) will not enter. I enter the tire (~ 65 psi) which is not so expensive, so I gave up that kind of thing.
This review is about item#36726697.
Buddhist formula for road bike
5
From Japan
On 2013-12-13 16:25:28
I do not know because I do not use an air bowl, but it looks good.
This review is about item#36726697.
Put in the air (How to use this other than what you originally said.
3
From Japan
On 2013-12-11 22:59:08
It is solid brass. Have you written 5.2 g somewhere? It's quite heavy. However, about this product "What kind of work will be used (essential)" ...
This review is about item#36726697.

Related Products