Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Rear Sub Carrier

3.75 (4)
Maximum Loading Capacity (kg)
5
Weight (g)
800 (accessories included)
Color
Black
Dimension (mm)
About 300x250
Material
Steel
Accessories
Mounting bracket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RC-1 36727126 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Carry a cooler box by bike
4
From Japan
On 2014-11-17 15:40:45
The construction is sturdy and easy to use Because there are only 4 sets of screws attached to 8 screw holes, only the screws have been purchased. When the spacing between the screw holes overlaps the bone of the existing carrier Subcarriers float It will be appreciated if you can describe the spacing dimension of the screw hole
This review is about item#36727126.
According to use
5
From Japan
On 2014-08-19 23:37:16
Is it such that it is neither possible nor impossible? There are also things to which the values ​​of similar products are stretched, but I think that enough for this is enough for me.
This review is about item#36727126.
To increase the size of the bicycle carrier.
1
From Japan
On 2012-05-17 09:03:48
The screw hole for attachment hit the frame of the carrier of the bicycle main body, and it could not be installed. There are two mounting brackets in the front and back. The position of the hole of the mounting bracket is two in total, two on the inside and the other in total. There are three bicycles, the shape of the cargo bed is slightly different, but none of the bicycles go well. When I bought there was no detailed picture, so I did not know the location of the hole. Because it is impossible to return it, it will be iron scrap.
This review is about item#36727117.
Bicycle carrier expansion
5
From Japan
On 2012-03-25 18:58:24
The convenience of bicycle carriers has improved. I am satisfied.
This review is about item#36727126.

Related Products