Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Subcarrier Large

4.60 (15)
Purpose
Bicycle sub carrier.
Material
steel, Steel
Dimensions (Vetical x Horizontal) (mm)
About 330x290, About 330 x 290
Maximum Load Capacity (kg)
5 to, Up to 5
Weight (g)
1100 (including accessories), 1100 (Products included accessories)
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Processing Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Processing Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- black, Black 1PC 1 RC-2 40428412 -
Discontinued
[x]
Chrome-plated, Chrome plated CP, CP 1PC 1 RC-2 40428403 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Use it as a saucer for the scooter's platform. that's all
4
From Japan
On 2018-02-16 22:31:33
I think it is very good. Please devise a way to install it a little easier. that's all
This review is about item#40428412.
Used for Today AF61 large carrier
5
From Japan
On 2018-01-12 20:23:15
I cut off the protruding part of the seat side from the carrier that was attached from the former, but it seems that there is no problem in strength though I cut it with iron saw dust. I am glad that the carrier has grown big!
This review is about item#40428412.
Bike Carrier
4
From Japan
On 2017-05-30 21:35:17
I installed it on a motorcycle, but it was a just fit.
This review is about item#40428403.
Bike to school
5
From Japan
On 2017-05-23 19:09:43
Pretty large subbacks for high school attendance also do not collapse and are useful because they fit.
This review is about item#40428403.
When using a scooter
5
From Japan
On 2016-07-22 17:52:58
I want you to make it a bit more robust overall.
This review is about item#40428403.
For rear cargo extension of bicycle
5
From Japan
On 2016-04-26 20:04:01
To a less expensive price, I was firm and I could fix it easily. Although it is a loading platform of a general 26-inch bicycle, the width has become about twice as large, and large baggage can be stably fixed.
This review is about item#40428403.
Used for a bicycle carrier that carries harvested vegetables
5
From Japan
On 2016-04-12 21:44:48
Because it will stabilize when you run a container on a carrier. very helpful.
This review is about item#40428412.
On the bicycle carrier
4
From Japan
On 2016-03-09 17:23:02
A junior high school student is going to school on a back bed with a big bag and a large sports bag, but since it is a big baggage at a position to overflow from the loading platform, I was looking for a big top board that can stably secure my baggage. It is popular if you install it. (It's a bargain because it also has a fixing screw and a fixing bar for the top board.) The pitch of the screw hole in the center of the top board is a little bit inside, it is easy to fix the screw.
This review is about item#40428403.
Package transport
5
From Japan
On 2015-05-05 23:10:23
I am very bent because the bicycle carrier is small.
This review is about item#40428412.
Bicycle carrier
2
From Japan
On 2015-04-24 16:47:59
I'd like to lose weight more than I expected
This review is about item#40428403.

Related Products