Buy more than* S$200* and get FREE SHIPPING

F Plug

5.00 (7)
Caution
In case the wall material of the pilot hole diameter is relatively soft , please reduce it to 1mm
Purpose
Concrete , ALC, block, brick, stone ,tile etc
...see all>
Product Options
ADD TO CART
Tensile Strength Pilot Hole Diameter (phi mm) Wood Screw Diameter (mm) Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength Pilot Hole Diameter (phi mm) Wood Screw Diameter (mm) Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Concrete) 9.2kN, (ALC) 3.3kN 10.0 6.0 to 8.0 phi10x50 1Pack(50PC) 1 F10(10X50) 36727905 11.99 SGD
Shipped after 2018-01-24
(Concrete) 9.2kN, (ALC) 3.3kN 10.0 6.0 to 8.0 phi12x60 1Pack(30PC) 1 F12(12X60) 39182272 11.99 SGD
Shipped after 2018-01-24
(Concrete)2.1kN, (ALC)0.7kN 5.0 2.6 - 4.0 phi5x25 1Pack(250PC) 1 F5(5X25) 36727871 11.99 SGD
In stock
(Concrete)3.0kN, (ALC)1.0kN 6.0 3.5 - 5.0 phi6x30 1Pack(180PC) 1 F6(6X30) 36727887 11.99 SGD
In stock
(Concrete)4.5kN, (ALC)1.5kN 8.0 4.5 - 6.0 phi8x40 1Pack(90PC) 1 F8(8X40) 36727896 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Installation of floor hardware etc.
5
From Japan
On 2017-04-09 15:40:36
Hilti etc. I think that if strength drops but price is appealing big box value price item is good
This review is about item#36727871.
Mounting metal products on wall, floor
5
From Japan
On 2015-06-21 17:32:37
I think the fixation strength of the plug is pretty good.
This review is about item#36727871.
Metallic hardware installation
5
From Japan
On 2015-03-12 13:35:09
Easy to eat and easy to put in the prepared hole, the price is also cheap.
This review is about item#36727871.
Installation and fixation of hardware to ALC version
5
From Japan
On 2014-10-17 16:35:53
The feeling of use is not different from what I used before. Price is cheap.
This review is about item#36727887.
Piping support
5
From Japan
On 2014-08-01 15:37:29
Since it is a consumable item, it is saved if it is cheap. There is no problem in quality.
This review is about item#36727871.
Electrical construction
5
From Japan
On 2013-01-17 21:30:32
There was no problem in the function as a plug Previously we used a product with a nylon bag from another manufacturer but it was spilling well in the tool box and it was scattered and I tried this product with a case I like it I will
This review is about item#36727871.
Applying to tile wall
5
From Japan
On 2011-11-21 12:50:18
In general, feathers (?) Which are sold at home centers etc. are different from one type of plugs, because there are two wings, it gets stuck on the wall and there is a sense of security.
This review is about item#36727887.

Related Products