Buy more than* S$200* and get FREE SHIPPING

6618 T/C Overalls

4.02 (58)
Weight (g /m2)
200
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Dimension (cm) Inseam (cm) Mixing Ratio (%) Size Color TRUSCO Part Number Fabric Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Dimension (cm) Inseam (cm) Mixing Ratio (%) Size Color TRUSCO Part Number Fabric Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78 to 86 66 to 74 150 to 160 - 72 65 polyester, cotton 35 S Ice White 388-3159 Poplin 1PC 1 6618 36728614 82.99 SGD
Shipped after 2018-04-26
102 to 110 94 to 104 175 to 185 (West) 112, (hip) 128 78 65 polyester, 35 cotton 3L Ice White 388-3116 Poplin 1PC 1 6618 36728657 44.99 SGD
In stock
78 - 86 66 - 74 150 - 160 (Waist)88, (hip)103 72 Polyester 65, cotton 35 S Orange 388-3205 - 1PC 1 6618 36728517 45.99 SGD
In stock
84 - 92 72 - 80 160 - 170 (Waist)94, (hip)110 74 Polyester 65, cotton 35 M Orange 388-3191 - 1PC 1 6618 36728526 44.99 SGD
In stock
90 - 98 78 - 88 170 - 180 (Waist)100, (hip)116 78 Polyester 65, cotton 35 L Orange 388-3175 - 1PC 1 6618 36728535 44.99 SGD
In stock
96 - 104 86 - 96 175 - 185 (Waist)106, (hip)122 78 Polyester 65, cotton 35 LL Orange 388-3183 - 1PC 1 6618 36728544 45.99 SGD
In stock
102 - 110 94 - 104 175 - 185 (Waist)112, (hip)128 78 Polyester 65, cotton 35 3L Orange 388-3167 - 1PC 1 6618 36728553 44.99 SGD
In stock
84 - 92 72 - 80 160 - 170 (Waist)94, (hip)110 74 Polyester 65, cotton 35 M Ice white 388-3141 - 1PC 1 6618 36728623 44.99 SGD
In stock
90 - 98 78 - 88 170 - 180 (Waist)100, (hip)116 78 Polyester 65, cotton 35 L Ice white 388-3124 - 1PC 1 6618 36728632 44.99 SGD
In stock
96 - 104 86 - 96 175 - 185 (Waist)106, (hip)122 78 Polyester 65, cotton 35 LL Ice white 388-3132 - 1PC 1 6618 36728641 44.99 SGD
In stock
78 - 86 66 - 74 150 - 160 (Waist)88, (hip)103 72 Polyester 65, cotton 35 S Charcoal Gray 388-3256 - 1PC 1 6618 36728562 43.99 SGD
In stock
84 - 92 72 - 80 160 - 170 (Waist)94, (hip)110 74 Polyester 65, cotton 35 M Charcoal Gray 388-3248 - 1PC 1 6618 36728571 44.99 SGD
In stock
90 - 98 78 - 88 170 - 180 (Waist)100, (hip)116 78 Polyester 65, cotton 35 L Charcoal Gray 388-3221 - 1PC 1 6618 36728587 44.99 SGD
In stock
96 - 104 86 - 96 175 - 185 (Waist)106, (hip)122 78 Polyester 65, cotton 35 LL Charcoal Gray 388-3230 - 1PC 1 6618 36728596 44.99 SGD
In stock
102 - 110 94 - 104 175 - 185 (Waist)112, (hip)128 78 Polyester 65, cotton 35 3L Charcoal Gray 388-3213 - 1PC 1 6618 36728605 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 17
3 star 7
2 star 2
1 star 5
Review Rating: 4.02
58 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2017-12-06 08:21:09
The comfort is very good, I want the fishing band's rubber to be stronger.
This review is about item#36728587.
Wood work
4
From Japan
On 2017-08-29 14:10:16
Please refer to the size. Weight height 165 cm, weight 80 Kg, waist 92 cm, L is the waist size is just right but when sitting and standing many times T shirt comes out (summer use), the LL size is about the fist of the fist in the waist You can, but there is space, please refer to the above.
This review is about item#36728632.
During coating operation
5
From Japan
On 2017-07-21 13:05:06
Even in the summer, I can work cool. Even customers like Super Mario are interested in our customers.
This review is about item#36728535.
When you spend time at vegetable garden work or at a cottage
4
From Japan
On 2017-06-30 10:43:27
The weight of the Salopette hits the shoulder when it is wearing long, so the shoulder sticks, stopping the waist with the rubber band and solving the gravity for 2 minutes. I am satisfied with this price.
This review is about item#36728571.
Maintenance of motorcycle
4
From Japan
On 2017-06-22 11:41:29
It was perfect for a body size of 168 cm 65 kg. The hem is just right, but it was a bit long, to work. I will buy it if the fabric is a bit thicker, but it was a bit more until satisfied.
This review is about item#36728571.
House cleaning
5
From Japan
On 2017-05-19 20:49:26
Where the appearance of yourself is a little scary at the word of the word and received a comment on the uniform to the Salopette, it is very popular with customers and it is cute recently! It is very satisfying as it is said to be said.
This review is about item#36728562.
When working
5
From Japan
On 2017-05-08 16:05:48
The feeling of use is good! It is light and easy to move. I would like to increase the variation of color.
This review is about item#36728535.
Used for agricultural work in summer
3
From Japan
On 2016-12-23 22:17:41
Although comfortable is good, the shoulder strap will be shifted to the left and right for your own shoulder straps. It is nice to narrow the back side a little more. Another point, I would be happy if you could make a lid with velcro straps in your chest pocket. Doing so will make it difficult for smartphones to fall off, which is very helpful.
This review is about item#36728535.
For clothes at work
3
From Japan
On 2016-12-15 14:45:48
Height 177 cm: Weight 75 kilograms: For 90 cm of restoration, it was too big and funny. Also, if the size is too much, the suspender rubber from the shoulder stretches out, and the usability is bad.
This review is about item#36728596.
Machine maintenance
5
From Japan
On 2016-07-11 17:28:18
Although I want to finish it cheaply, it was the best, but I am satisfied with the quality above the price. It is planned to purchase additional on the discount day of work clothes.
This review is about item#36728596.

Related Products