Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Guard Fence Clamp A Type

4.50 (2)
Weight (kg)
0.6
Material
Steel
Compatible
phi31.8 mm frame
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36842057 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mowing fence installation
5
From Japan
On 2017-05-11 14:42:24
I was looking for a thing that can connect the guard fence and the scaffolding pipe, but there was nothing like what I thought inside, so I ordered only with cases as it was, so I ordered it with rose shipping OK. Usability was also no problem.
This review is about item#36842057.
Working area
4
From Japan
On 2013-08-08 18:52:03
Because the material is solid, it is possible to firmly secure the fence fixing and nut tightening
This review is about item#36842057.

Related Products