Fence Tension Band
(3)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Weight (kg)
- 0.08
- Material
- Steel
- Compatible
- phi31.8 mm frame
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Connection of fence
From Japan
On 2017-02-23 15:02:39
Satisfied with the price compared with other stores. There is no problem with any product either. . . .
Used for parallel connection of 25 mm 34 mm aluminum pipe
From Japan
On 2016-11-22 17:30:37
I am satisfied. I think that fastening efficiency is improved by hexagon bolts rather than butterfly screws.
Concatenation of guard fences
From Japan
On 2014-07-11 19:18:40
It was able to connect more properly than I thought with simple work.
Customers Who Bought This Item Also Bought
Related Products