Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Material (hub) Shaft hall Diameter (mm) Material (insert) Size Moment of Inertia (kg / m2) Weight (kg) Dimension G(mm) Shape Dimension l (mm) Specification Dimensions E (mm) Dimensions D (mm) Allowable Torque (N m) Dimension H (mm) GD2 (kgf cm2) Dimensions L (mm) Dimension DH (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Material (hub) Shaft hall Diameter (mm) Material (insert) Size Moment of Inertia (kg / m2) Weight (kg) Dimension G(mm) Shape Dimension l (mm) Specification Dimensions E (mm) Dimensions D (mm) Allowable Torque (N m) Dimension H (mm) GD2 (kgf cm2) Dimensions L (mm) Dimension DH (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11000 Iron-based sintered alloy Pilothole8upto26 Nitrile rubber 75 1.14 0.36 - 2 20.6 Standard specification 13.2 44.5 11.8 - 4.57 54.4 -   1PC 1 L075-S 36771427 16.99 SGD
Shipped after 2018-02-22
31000 Iron-based sintered alloy Pilot hole - up to 9.5 Nitrile rubber 35 0.006 0.015 - 1 6.7 Standard specification 7.4 15.9 0.4 - 0.025 20.8 -   1PC 1 L035-S 36771366 6.99 SGD
In stock
4200 Cast iron Pilot hole 19.1 up to 63 Hytrel 225 182 - 34.9 3 63.5 Plating specification 26.1 127 711 28.6 726 153.1 107.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L225F-H 36772014 339.99 SGD
Shipped after 2018-02-23
4200 Cast iron Pilot hole 19.1 up to 63 Urethane 225 182 - 34.9 3 63.5 Plating specification 26.1 127 395 28.6 726 153.1 107.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L225F-M 36772005 309.99 SGD
Shipped after 2018-02-23
5000 Cast iron Pilot hole 19.1 maximum 58 Urethane 190 108 - 34.9 3 54 Plating specification 26.1 114.3 288 19.1 430 134.1 101.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L190F-M 36771971 259.99 SGD
Shipped after 2018-02-23
5000 Cast iron Pilot hole 19.1 maximum 58 Urethane 190 108 - 34.9 3 54 Standard specification 26.1 114.3 288 19.1 430 134.1 101.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L190-M 36771646 189.99 SGD
Shipped after 2018-02-23
4200 Cast iron Pilot hole 19.1 maximum 69 Nitrile rubber 225 182 - 34.9 3 63.5 Plating specification 26.1 127 264 28.6 726 153.1 107.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L225F-S 36771996 249.99 SGD
Shipped after 2018-02-23
4200 Cast iron Pilot hole 19.1 maximum 69 Nitrile rubber 225 182 - 34.9 3 63.5 Standard specification 26.1 127 264 28.6 726 153.1 107.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L225-S 36771664 169.99 SGD
Shipped after 2018-02-26
7000 Iron-based sintered alloy Pilot hole 12.7 maximum 35 Hytrel 99 6.95 - - 2 27 Plating specification 18.8 64.3 89.2 - 27.8 72.8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L099F-H 36771865 75.99 SGD
Shipped after 2018-02-23
7000 Iron-based sintered alloy Pilot hole 12.7 maximum 35 Urethane 99 6.95 - - 2 27 Plating specification 18.8 64.3 53.9 - 27.8 72.8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L099F-M 36771856 63.99 SGD
Shipped after 2018-02-23
5000 Aluminum Pilot hole - up to 48 Nitrile rubber 110 - - - 2 43.7 Standard specification 22.6 84.1 110 - 44.1 110 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L110A-S 36772084 85.99 SGD
Shipped after 2018-02-23
5000 Iron-based sintered alloy Pilot hole 22 maximum 49 Hytrel 150 53 - - 2 44.4 Standard specification 25.8 95.2 363 - 212 114.6 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L150-H 36771621 149.99 SGD
Shipped after 2018-02-23
18000 Iron-based sintered alloy Pilot hole - up to 16 Nitrile rubber 50 0.12 - - 1 15.9 Standard specification 12.7 27.4 2.9 - 0.49 44.5 -   1PC 1 L050-S 36771375 9.99 SGD
In stock
18000 Aluminum Pilot hole - up to 16 Nitrile rubber 50 0.043 - - 1 15.25 Standard specification 12.7 27.4 2.9 - 0.17 43.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L050A-S 36772023 16.99 SGD
Shipped after 2018-02-23
14000 Iron-based sintered alloy Lower hole 6.4 up to 20 Nitrile rubber 70 0.4 - - 1 19 Plating specification 13.2 34.5 4.9 - 1.58 51.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L070F-S 36771725 18.99 SGD
Shipped after 2018-02-23
5000 Cast iron Pilot hole 19.1 maximum 58 Hytrel 190 108 - 34.9 3 54 Plating specification 26.1 114.3 529 19.1 430 134.1 101.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L190F-H 36771987 279.99 SGD
Shipped after 2018-02-23
11000 Aluminum Pilot hole - up to 26 Nitrile rubber 75 0.41 - - 2 20.6 Standard specification 13.2 44.5 11.8 - 1.63 54.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L075A-S 36772041 23.99 SGD
Shipped after 2018-02-26
11000 Iron-based sintered alloy Pilot hole 8 up to 26 Hytrel 75 1.14 - - 2 20.6 Plating specification 13.2 44.5 25.5 - 4.57 54.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L075F-H 36771777 31.99 SGD
Shipped after 2018-02-23
7000 Iron-based sintered alloy Pilot hole 12.7 maximum 35 Urethane 99 6.95 - - 2 27 Standard specification 18.8 64.3 53.9 - 27.8 72.8 -   1PC 1 L099-M 36771524 56.99 SGD
Shipped after 2018-02-23
7000 Aluminum Pilot hole - maximum 37 Nitrile rubber 100 2.97 - - 2 34.5 Standard specification 19 64.3 49 - 11.9 88 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L100A-S 36772075 51.99 SGD
Shipped after 2018-02-23
7000 Iron-based sintered alloy Pilot hole up to 15 35 Urethane 100 8.35 - - 2 34.9 Plating specification 19 64.3 70.6 - 33.4 88.8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L100F-M 36771883 68.99 SGD
Shipped after 2018-02-23
7000 Iron-based sintered alloy Pilot hole up to 15 37 Nitrile rubber 100 8.35 - - 2 34.9 Plating specification 19 64.3 49 - 33.4 88.8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L100F-S 36771874 59.99 SGD
Shipped after 2018-02-23
7000 Iron-based sintered alloy Pilot hole up to 15 35 Hytrel 100 8.35 - - 2 34.9 Standard specification 19 64.3 128 - 33.4 88.8 -   1PC 1 L100-H 36771567 65.99 SGD
Shipped after 2018-02-26
7000 Iron-based sintered alloy Pilot hole up to 15 35 Urethane 100 8.35 - - 2 34.9 Standard specification 19 64.3 70.6 - 33.4 88.8 -   1PC 1 L100-M 36771551 62.99 SGD
Shipped after 2018-02-23
5000 Iron-based sintered alloy Pilot hole 18 up to 48 Nitrile rubber 110 31 - - 2 42.9 Standard specification 22.6 84.1 110 - 124 108.4 -   1PC 1 L110-S 36771576 92.99 SGD
In stock
5000 Iron-based sintered alloy Pilot hole 22 maximum 49 Urethane 150 53 - - 2 44.4 Standard specification 25.8 95.2 214 - 212 114.6 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L150-M 36771612 129.99 SGD
Shipped after 2018-02-23
5000 Iron-based sintered alloy Pilot hole 22 maximum 49 Nitrile rubber 150 53 - - 2 44.4 Standard specification 25.8 95.2 157 - 212 114.6 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L150-S 36771603 97.99 SGD
Shipped after 2018-02-23
18000 Iron-based sintered alloy Pilot hole - up to 16 Hytrel 50 0.12 - - 1 15.9 Standard specification 12.7 27.4 5.9 - 0.49 44.5 -   1PC 1 L050-H 36771384 16.99 SGD
Shipped after 2018-02-26
14000 Iron-based sintered alloy Pilot hole 6.4 maximum 19 Hytrel 70 0.4 - - 1 19 Standard specification 13.2 34.5 12.7 - 1.58 51.2 -   1PC 1 L070-H 36771411 21.99 SGD
Shipped after 2018-02-23
14000 Iron-based sintered alloy Pilot hole 6.4 maximum 19 Urethane 70 0.4 - - 1 19 Standard specification 13.2 34.5 7.8 - 1.58 51.2 -   1PC 1 L070-M 36771402 17.99 SGD
Shipped after 2018-02-26
9000 Iron-based sintered alloy Pilot hole 11.1 maximum 29 Hytrel 90 2.45 - - 2 20.6 Plating specification 13.2 53.6 44.1 - 9.8 54.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L090F-H 36771804 35.99 SGD
Shipped after 2018-02-23
9000 Iron-based sintered alloy Pilot hole 11.1 maximum 29 Urethane 90 2.45 - - 2 20.6 Plating specification 13.2 53.6 24.5 - 9.8 54.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L090F-M 36771795 31.99 SGD
Shipped after 2018-02-23
9000 Iron-based sintered alloy Pilot hole 11.1 maximum 29 Urethane 90 2.45 - - 2 20.6 Standard specification 13.2 53.6 24.5 - 9.8 54.4 -   1PC 1 L090-M 36771463 28.99 SGD
Shipped after 2018-02-23
9000 Aluminum Pilot hole - maximum 29 Nitrile rubber 95 1.05 - - 2 23.9 Standard specification 13.2 53.6 23.5 - 4.2 61 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L095A-S 36772066 35.99 SGD
Shipped after 2018-02-26
9000 Iron-based sintered alloy Pilot hole 11.1 maximum 29 Urethane 95 2.95 - - 2 25.4 Plating specification 13.2 53.6 32.3 - 11.8 64 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L095F-M 36771822 40.99 SGD
Shipped after 2018-02-23
7000 Iron-based sintered alloy Pilot hole 12.7 maximum 35 Hytrel 99 6.95 - - 2 27 Standard specification 18.8 64.3 89.2 - 27.8 72.8 -   1PC 1 L099-H 36771533 64.99 SGD
Shipped after 2018-02-26
5000 Iron-based sintered alloy Pilot hole 22 maximum 49 Hytrel 150 53 - - 2 44.4 Plating specification 25.8 95.2 363 - 212 114.6 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L150F-H 36771953 159.99 SGD
Shipped after 2018-02-23
18000 Iron-based sintered alloy Pilot hole - up to 16 Nitrile rubber 50 0.12 - - 1 15.9 Plating specification 12.7 27.4 2.9 - 0.49 44.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L050F-S 36771707 16.99 SGD
Shipped after 2018-02-23
14000 Iron-based sintered alloy Pilot hole 6.4 maximum 19 Urethane 70 0.4 - - 1 19 Plating specification 13.2 34.5 7.8 - 1.58 51.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L070F-M 36771734 22.99 SGD
Shipped after 2018-02-23
9000 Iron-based sintered alloy Pilot hole 11.1 maximum 29 Hytrel 90 2.45 - - 2 20.6 Standard specification 13.2 53.6 44.1 - 9.8 54.4 -   1PC 1 L090-H 36771472 32.99 SGD
Shipped after 2018-02-23
9000 Iron-based sintered alloy Pilot hole 11.1 maximum 29 Hytrel 95 2.95 - - 2 25.4 Plating specification 13.2 53.6 63.7 - 11.8 64 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L095F-H 36771831 45.99 SGD
Shipped after 2018-02-23
9000 Iron-based sintered alloy Pilot hole 11.1 maximum 29 Nitrile rubber 95 2.95 - - 2 25.4 Plating specification 13.2 53.6 23.5 - 11.8 64 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L095F-S 36771813 34.99 SGD
Shipped after 2018-02-23
11000 Iron-based sintered alloy Pilot hole 8 up to 26 Nitrile rubber 75 1.14 - - 2 20.6 Plating specification 13.2 44.5 11.8 - 4.57 54.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L075F-S 36771752 22.99 SGD
Shipped after 2018-02-23
11000 Iron-based sintered alloy Pilot hole 8 up to 26 Hytrel 75 1.14 - - 2 20.6 Standard specification 13.2 44.5 25.5 - 4.57 54.4 -   1PC 1 L075-H 36771445 28.99 SGD
Shipped after 2018-02-26
9000 Iron-based sintered alloy Pilot hole 11.1 maximum 29 Nitrile rubber 90 2.45 - - 2 20.6 Plating specification 13.2 53.6 16.7 - 9.8 54.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L090F-S 36771786 27.99 SGD
Shipped after 2018-02-23
9000 Iron-based sintered alloy Pilot hole 11.1 maximum 29 Nitrile rubber 90 2.45 - - 2 20.6 Standard specification 13.2 53.6 16.7 - 9.8 54.4 -   1PC 1 L090-S 36771454 21.99 SGD
Shipped after 2018-02-26
7000 Iron-based sintered alloy Pilot hole 12.7 maximum 35 Nitrile rubber 99 6.95 - - 2 27 Plating specification 18.8 64.3 35.3 - 27.8 72.8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L099F-S 36771847 51.99 SGD
Shipped after 2018-02-23
7000 Iron-based sintered alloy Pilot hole 12.7 maximum 35 Nitrile rubber 99 6.95 - - 2 27 Standard specification 18.8 64.3 35.3 - 27.8 72.8 -   1PC 1 L099-S 36771515 46.99 SGD
Shipped after 2018-02-23
5000 Iron-based sintered alloy Pilot hole 18 maximum 47 Hytrel 110 31 - - 2 42.9 Plating specification 22.6 84.1 256 - 124 108.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L110F-H 36771926 129.99 SGD
Shipped after 2018-02-23
14000 Iron-based sintered alloy Lower hole 6.4 up to 20 Nitrile rubber 70 0.4 - - 1 19 Standard specification 13.2 34.5 4.9 - 1.58 51.2 -   1PC 1 L070-S 36771393 11.99 SGD
Shipped after 2018-02-22
31000 Iron-based sintered alloy Pilot hole - maximum 9.5 Nitrile rubber 35 0.006 - - 1 6.7 Plating specification 7.4 15.9 0.4 - 0.025 20.8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L035F-S 36771691 14.99 SGD
Shipped after 2018-02-23
5000 Iron-based sintered alloy Pilot hole 18 maximum 47 Urethane 110 31 - - 2 42.9 Plating specification 22.6 84.1 133 - 124 108.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L110F-M 36771917 119.99 SGD
Shipped after 2018-02-23
5000 Iron-based sintered alloy Pilot hole 22 maximum 49 Urethane 150 53 - - 2 44.4 Plating specification 25.8 95.2 214 - 212 114.6 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L150F-M 36771944 139.99 SGD
Shipped after 2018-02-23
5000 Iron-based sintered alloy Pilot hole 22 maximum 49 Nitrile rubber 150 53 - - 2 44.4 Plating specification 25.8 95.2 157 - 212 114.6 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L150F-S 36771935 119.99 SGD
Shipped after 2018-02-23
11000 Iron-based sintered alloy Pilot hole 8 up to 26 Urethane 75 1.14 - - 2 20.6 Plating specification 13.2 44.5 14.7 - 4.57 54.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L075F-M 36771761 28.99 SGD
Shipped after 2018-02-23
9000 Aluminum Pilot hole - maximum 29 Nitrile rubber 90 0.87 - - 2 20.9 Standard specification 13.2 53.6 16.7 - 3.49 55 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L090A-S 36772057 26.99 SGD
Shipped after 2018-02-23
9000 Iron-based sintered alloy Pilot hole 11.1 maximum 29 Hytrel 95 2.95 - - 2 25.4 Standard specification 13.2 53.6 63.7 - 11.8 64 -   1PC 1 L095-H 36771506 43.99 SGD
Shipped after 2018-02-23
9000 Iron-based sintered alloy Pilot hole 11.1 maximum 29 Urethane 95 2.95 - - 2 25.4 Standard specification 13.2 53.6 32.3 - 11.8 64 -   1PC 1 L095-M 36771497 38.99 SGD
Shipped after 2018-02-23
9000 Iron-based sintered alloy Pilot hole 11.1 maximum 29 Nitrile rubber 95 2.95 - - 2 25.4 Standard specification 13.2 53.6 23.5 - 11.8 64 -   1PC 1 L095-S 36771481 31.99 SGD
Shipped after 2018-02-23
7000 Iron-based sintered alloy Pilot hole up to 15 37 Nitrile rubber 100 8.35 - - 2 34.9 Standard specification 19 64.3 49 - 33.4 88.8 -   1PC 1 L100-S 36771542 49.99 SGD
Shipped after 2018-02-26
5000 Iron-based sintered alloy Pilot hole 18 maximum 47 Hytrel 110 31 - - 2 42.9 Standard specification 22.6 84.1 256 - 124 108.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L110-H 36771594 119.99 SGD
Shipped after 2018-02-23
18000 Iron-based sintered alloy Pilot hole - up to 16 Hytrel 50 0.12 - - 1 15.9 Plating specification 12.7 27.4 5.9 - 0.49 44.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L050F-H 36771716 21.99 SGD
Shipped after 2018-02-23
14000 Aluminum Lower hole - up to 20 Nitrile rubber 70 0.14 - - 1 18 Standard specification 13.2 34.5 4.9 - 0.56 49.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L070A-S 36772032 20.99 SGD
Shipped after 2018-02-23
14000 Iron-based sintered alloy Pilot hole 6.4 maximum 19 Hytrel 70 0.4 - - 1 19 Plating specification 13.2 34.5 12.7 - 1.58 51.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L070F-H 36771743 23.99 SGD
Shipped after 2018-02-23
11000 Iron-based sintered alloy Pilot hole 8 up to 26 Urethane 75 1.14 - - 2 20.6 Standard specification 13.2 44.5 14.7 - 4.57 54.4 -   1PC 1 L075-M 36771436 25.99 SGD
Shipped after 2018-02-26
7000 Iron-based sintered alloy Pilot hole up to 15 35 Hytrel 100 8.35 - - 2 34.9 Plating specification 19 64.3 128 - 33.4 88.8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L100F-H 36771892 75.99 SGD
Shipped after 2018-02-23
5000 Iron-based sintered alloy Pilot hole 18 up to 48 Nitrile rubber 110 31 - - 2 42.9 Plating specification 22.6 84.1 110 - 124 108.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L110F-S 36771901 91.99 SGD
Shipped after 2018-02-23
5000 Iron-based sintered alloy Pilot hole 18 maximum 47 Urethane 110 31 - - 2 42.9 Standard specification 22.6 84.1 133 - 124 108.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L110-M 36771585 109.99 SGD
Shipped after 2018-02-23
5000 Cast iron Pilot hole 19.1 maximum 58 Nitrile rubber 190 108 - 34.9 3 54 Plating specification 26.1 114.3 192 19.1 430 134.1 101.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L190F-S 36771962 229.99 SGD
Shipped after 2018-02-23
5000 Cast iron Pilot hole 19.1 maximum 58 Nitrile rubber 190 108 - 34.9 3 54 Standard specification 26.1 114.3 192 19.1 430 134.1 101.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L190-S 36771637 129.99 SGD
Shipped after 2018-02-26
4200 Cast iron Pilot hole 19.1 up to 63 Urethane 225 182 - 34.9 3 63.5 Standard specification 26.1 127 395 28.6 726 153.1 107.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L225-M 36771673 229.99 SGD
Shipped after 2018-02-23
4200 Cast iron Pilot hole 19.1 up to 63 Hytrel 225 182 - 34.9 3 63.5 Standard specification 26.1 127 711 28.6 726 153.1 107.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L225-H 36771682 309.99 SGD
Shipped after 2018-02-26
5000 Cast iron Pilot hole 19.1 maximum 58 Hytrel 190 108 - 34.9 3 54 Standard specification 26.1 114.3 529 19.1 430 134.1 101.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L190-H 36771655 189.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Shaft joint
3
From Japan
On 2014-07-04 15:36:51
It is saved if there is something that the hole of the shaft and the hole of the setscrew are open.
This review is about item#36771375.

Related Products