Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Core Insert 5K Gate Valve

Material (core)
PE
Material (valve Stem)
NBY
Nominal Pressure
5K
Materials (Valve)
CAC406
Material (cover)
CAC406
Standard
JV5-1
Material (Body)
CAC406
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Type Nominal Diameter (A) Pipe Connection System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Type Nominal Diameter (A) Pipe Connection System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 1-1/4 213 89 - 32 Screwing 1PC 1 5G-CN 36784885 89.99 SGD
Shipped after 2018-05-09
63 3/4 152 70 - 20 Screwing 1PC 1 5G-CN 36784867 41.99 SGD
Shipped after 2018-05-01
55 1/2 134.5 63 - - Screwing 1PC 1 5G-CN 36784851 29.99 SGD
Shipped after 2018-05-10
110 2 291.5 103 Bronze 50 Screwing 1PC 1 5G-CN 36784903 209.99 SGD
Shipped after 2018-05-09
70 1 177.5 80 - 25 Screwing 1PC 1 5G-CN 36784876 57.99 SGD
Shipped after 2018-05-09
90 36893 241.5 90 Bronze 40 Screw 1PC 1 5G-CN 36784894 119.99 SGD
Shipped after 2018-05-10
ADD TO CART

Related Products