Buy more than* S$200* and get FREE SHIPPING

5K Gate Valve

Material (valve Stem)
NBY
Pipe Connection System
Screwing
Nominal Pressure
5K
Materials (Valve)
CAC406
Material (cover)
CAC406
Standard
JIS B 2011
Material (Body)
CAC406
Type
Bronze
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 70 1 177.5 65 1PC 1 B5GN 36785357 56.99 SGD
In stock
32 80 1-1/4 213 75 1PC 1 B5GN 36785366 90.99 SGD
In stock
20 63 3/4 152 60 1PC 1 B5GN 36785341 46.99 SGD
In stock
50 110 2 291.5 95 1PC 1 B5GN 36785384 199.99 SGD
In stock
40 90 36893 241.5 85 1PC 1 B5GN 36785375 119.99 SGD
In stock
15 55 1/2 134.5 50 1PC 1 B5GN 36785332 35.99 SGD
In stock
ADD TO CART

Related Products