Buy more than* S$200* and get FREE SHIPPING

Bronze Gate Valve

Material (valve Stem)
NBY
Nominal Pressure
5K
Materials (Valve)
CAC406
Material (cover)
CAC406
Standard
JIS B 2011
Material (Body)
CAC406
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Connection Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Pipe Connection System Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Connection Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Pipe Connection System Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - 63 - 152 60 - - 1pc 1 B5G 36785646 30.99 SGD
In stock
50 - 110 - 291.5 95 Screwing Bronze 1PC 1 B5G 36785682 139.99 SGD
Shipped after 2018-01-26
15 Rc 55 1/2 134.5 50 - - 1pc 1 B5G 36785637 26.99 SGD
Shipped after 2018-01-25
25 Rc 70 1 177.5 65 - - 1pc 1 B5G 36785655 44.99 SGD
Shipped after 2018-01-25
32 Rc 80 1 1/4 213 75 - - 1pc 1 B5G 36785664 68.99 SGD
Shipped after 2018-01-25
40 Rc 90 1 1/2 241.5 85 - - 1pc 1 B5G 36785673 88.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products