Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

10K Bronze Y Type Strainer

3.67 (3)
Nominal Pressure
10K
Material (cover)
C3771BE
Material (screen)
SUS304CP
Material (gasket)
T/#1995
Material (Body)
CAC406
...see all>
Product Options
ADD TO CART
Pipe Connection System Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pipe Connection System Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screwing 32 1-1/4 91.5 125 - 1PC 1 B10Y 36785901 61.99 SGD
In stock
Screwing 25 1 77.5 105 Bronze 1PC 1 B10Y 36785892 -
Discontinued
[x]
Screwing 50 2 126.5 180 Brass 1PC 1 B10Y 36785926 139.99 SGD
Shipped after 2018-05-01
Screw 20 2014/03/04 65.5 90 Bronze 1PC 1 B10Y 36785883 -
Discontinued
[x]
Screwing 40 1-1/2 107 150 - 1PC 1 B10Y 36785917 -
Discontinued
[x]
Screwing 15 1/2 54.5 75 Bronze 1PC 1 B10Y 36785874 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
I used it to remove the trash of the sea water line.
5
From Japan
On 2017-08-30 20:48:57
The internal punch metal filter can remove large dust.
This review is about item#36785874.
Prevent clogging by sprinkler rust mass
5
From Japan
On 2016-06-04 09:53:50
It is a repeater. Last time, I tried installing it so I was in good condition. In the review of the other person it was said that the screws for maintenance were hard and not opened, but put the strainer in the vise (small, cheap things you bought at the home center), set the eyewear wrench to the nut and hit the end of the wrench with the hammer It was easy to get out. I bought 6 pieces, and 6 pieces both went out without problems.
This review is about item#36785874.
I have not used it for a while So water softener installed in open water pipe For filter protection
1
From Japan
On 2015-06-28 06:37:07
I installed a 10K bronze Y type strainer for water confirmation, I tried to pour water from a strainer into a bucket · · · It was confirmed that 2 millimeters of red water and solid was confirmed so 10K bronze strainer strainer strainer check rust Make sure the chunks are confirmed Tribe is gotten · · · · ·? Removed and it was dumbfounded with a small amount of 2 milliseconds? First place in 1/20 of the amount that came out There are gaps in there. If the removal hole of the strainer faces downwards and the piping of the water softener installation filter faces upward, it will become the rust removal hole position.If the position of the removal hole of the strainer is not raised, the bucket etc will not enter ... · · · It is not badly appearance Others are normal, strainers are light resistance.
This review is about item#36785874.

Related Products