Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Pressure Nominal Diameter (B) Dimension H (mm) Caliber Type Dimensions L (mm) Type Material (Body) Material (spindle) Materials (Valve) Material (cover) Nominal Diameter (A) Material (Sheet) Pipe Connection System Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Pressure Nominal Diameter (B) Dimension H (mm) Caliber Type Dimensions L (mm) Type Material (Body) Material (spindle) Materials (Valve) Material (cover) Nominal Diameter (A) Material (Sheet) Pipe Connection System Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 type 3/4 53.6 Full bore 68 Brass C3771BE C3604BD C3604BD C3771BE 20 PTFE Screwing 85   1PC 1 VHB2 36785953 -
Discontinued
[x]
600 type 3/8 47.5 Full bore 49.3 Brass C3771BE C3604BD C3604BD C3771BE 10 PTFE Screwing 85   1PC 1 VHB2 36785935 -
Discontinued
[x]
- 1 50 - 79 - C3771BE C3604BD C3604BD C3771BE 25 PTFE - 115 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VHB3 17047765 28.99 SGD
Shipped after 2018-05-02
- 1/2 40 - 65 - C3771BE C3604BD C3604BD C3771BE 15 PTFE - 85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VHB3 17047747 17.99 SGD
Shipped after 2018-05-11
- 3/4 44 - 68 - C3771BE C3604BD C3604BD C3771BE 20 PTFE - 85   1pc 1 VHB3 17047756 20.99 SGD
In stock
- - - - - - - - - - - - - -   1pc 1 VHB3 17047738 16.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - -   1pc 1 VHB3 17047774 45.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products