Buy more than* S$200* and get FREE SHIPPING

Mini Flat Type Fuse Box

3.00 (2)
Caution
Fuse is not included Not waterproof.
Maximum Current (A)
20
Terminal Type
Plug-in type
Type
For ATM mini fuses(mini flat type)
Color
White
Accessories
AV2.0 code (connection use is possible)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FB010 35714752 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
During wiring processing
5
From Japan
On 2017-06-10 12:40:37
Cost performance is the best. It is easy to use (^ ^)
This review is about item#35714752.
It is decided to use it for an electric circuit
1
From Japan
On 2015-06-18 19:28:16
Unfortunately, it is a wonderful finish! It is disappointing plastic materials etc. What's more disappointing is that if you join it will not become clumps and will become staircase never buy again
This review is about item#35714752.

Related Products