Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Ring Grip

5.00 (3)
Handle Diameter (phi mm)
22.2
Dimension (mm)
130
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red *[No return] You cannot return this product. For details, see FAQ. 1Set(1Pair) 1 V-818AC 36783284 -
Discontinued
[x]
Blue *[No return] You cannot return this product. For details, see FAQ. 1Set(1Pair) 1 V-818AC 36783293 -
Discontinued
[x]
Gold *[No return] You cannot return this product. For details, see FAQ. 1Set(1Pair) 1 V-818AC 36783302 -
Discontinued
[x]
Silver *[No return] You cannot return this product. For details, see FAQ. 1Set(1Pair) 1 V-818AC 36783311 -
Discontinued
[x]
Black *[No return] You cannot return this product. For details, see FAQ. 1Set(1Pair) 1 V-818AC 36783327 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
bicycle
5
From Japan
On 2014-01-21 14:37:41
Good design
This review is about item#36783311.
Grip exchange
5
From Japan
On 2013-07-12 13:18:54
The price is reasonable and content that is satisfactory. In particular, the feeling of use can be used without any inferiority to ordinary grips, and further, the designability is excellent. In addition, the evaluation was also high in that it was easy to install.
This review is about item#36783293.
For MTB replacement
5
From Japan
On 2012-12-19 10:07:43
Purchase to MTB replacement grip. There is no cushion because the rubber part is thin, but there was no particular problem to use for commuting. It may be unsuitable for driving on the mountain road.
This review is about item#36783327.

Related Products