Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ergonomic Bar End Grip

4.17 (6)
Handle Diameter (phi mm)
22.2
Color
Black/Gray
Dimension (mm)
134, Berend: 95 (shaft :58)
Material
End cap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(1Pair) 1 V-ER1 36783336 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Grip exchange of cross
4
From Japan
On 2014-06-23 20:30:21
Looking for a end-integrated, I bought a cheap price this commodity. Upon installation, or the like can be fixed in a dimensionally firm end position by moving the brake lever, because the inner diameter would move with the application of a force in the too big, was wind or lightly Binite to handle. Use feeling of body weight is well distributed, the end is very good if you are firmly in the aluminum. Aluminum part winter'm going to wind up in the tape because the coldness seems. Since the material durability is unknown of you do not like as much as possible against the ultraviolet rays.
This review is about item#36783336.
Attached to the MTB W suspension vehicles
5
From Japan
On 2013-10-02 10:19:59
Weighting in the palm of your hand is distributed, it has contributed greatly to reduce fatigue in the long ride. Variations of the position of placing the hand in straight handle bar is very good and greatly expanded. Clamp portion of the end bar is I have ruptured in the fall. It will not supply only parts.
This review is about item#36783336.
Used for long-distance cycling
4
From Japan
On 2013-07-21 15:12:05
A feeling of use is very good. Be in the long cycling, it is also no hand comes numbness. However, not firmly stop to handle. It will around the turn put the force. Turn even tighten the screws. Unfortunately because this is the only drawback, a feeling of use is very good. It will be you can stop put by adhesive, but it do not want to.
This review is about item#36783336.
Long-distance riding mountain bike
2
From Japan
On 2012-10-28 22:20:22
Shock absorption is also good feeling of use is good. However, the left side of the attachment is very difficult, if not multiplied by the total body weight and the bike sideways It could not be plugged. Cause was a burr due to swelling of the wide range of the inner diameter. Because it is not a jump-out shape, Not rid a knife, such as a cutter, time in the sanding was consuming.
This review is about item#36783336.
Grip exchange of cross bike
5
From Japan
On 2012-04-29 00:39:29
Hand was replaced because it hurt that it grip that came with originally. From those of the image it was slightly different things, but in feeling we are satisfied. Even the hand does not become quite painful ride for a long time. Reduce fatigue effect because the position to put the hand was growing at bar ends are also large. The price of a set of grip and bar end is I think that it is reasonable. It is recommended by all means introduced into the bicycle flat bar handle.
This review is about item#36783336.
The flat bar of grip
5
From Japan
On 2012-04-21 17:18:04
Bar of fixing is the type tightening the outside of the bolt. 5 Use mm and 2.5 mm Allen key. Such as a gel to grip is rubber of moderate hardness that does not contain. Rubber surface is marked with smoke in the palm of your hand if you are Motchiri. Bar end grip is Teflon. It might be slippery it's bare hands. Since the Earl on the inside hook of thumb is a good feeling. Overall rigidity is high as. Head family? About a half because of I think we may be bought to trial.
This review is about item#36783336.

Related Products