Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ergo Grip

4.09 (32)
Handle Diameter (phi mm)
22.2, 22.2
Color
gray, Gray
Dimension (mm)
135, 135
Material
resin, Resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(1Pair) 1 V-20688 36783363 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 7
3 star 6
2 star 2
1 star 1
Review Rating: 4.09
32 Customer Reviews
The reviews are automatic translation.
Moto Motorcycle Left Grip
5
From Japan
On 2017-08-23 20:04:07
When installing, I installed it using the parts cleaner, the friction resistance of the material was reasonable and good, the left arm became easier while driving.
This review is about item#36783363.
Bicycle handle grip
4
From Japan
On 2017-07-17 15:05:26
Easy to install and firmly feel the hand when gripping. I think it's good.
This review is about item#36783363.
Bicycle maintenance
5
From Japan
On 2016-10-12 22:12:53
It is safe to make it cheap and firm. I use it while exchanging depending on the hand sponge grip and mood, season.
This review is about item#36783363.
Bicycle (cross bike) handle grip
4
From Japan
On 2016-06-24 13:24:06
It has been two years since I used it. Since you can support the forward weighted upper body weight with a large area of ​​the palm, it will be easier than normal grip. As the material is silicone rubber, recently there is a feeling that the surface got sticky by hydrolysis. Parts of this hand are quickly consumed even in bicycle parts, so they are offered cheaply and are saved.
This review is about item#36783363.
For city cycle
5
From Japan
On 2016-05-08 21:10:24
It is cheap but cushioning is also good. I think that the grip does not rotate, but the installation is stiff.
This review is about item#36783363.
Purchased according to handle exchange
3
From Japan
On 2016-05-03 15:23:52
The rubber was hard and could not be thrust completely into the handle, it was unable to stop and it was discarded. When installing, apply lubricant plenty to handle and grip and fail to install unless you put it in one machine. I feel that I got the goods is good, but considering the above things ☆ I am three.
This review is about item#36783363.
For repair
5
From Japan
On 2015-10-31 09:26:01
It's cheap but it's hard to slip and your hands will not hurt. I wish I had exchanged it as soon as possible.
This review is about item#36783363.
Although it is unused, as a replacement part of a bicycle
3
From Japan
On 2015-07-26 21:21:58
Note) It is unused review. Both price and texture are good feeling. I am using Michelin's grip to ATB so far, so I am using it for around 10 years so I purchase it. I am reviewing from the feeling of use and the texture that I touched the item purchased this time, from the overall rigidity. I am sorry that it is not very helpful. I also want to review it when I use it. I guess I forgot.
This review is about item#36783363.
Cycle Maintenance
1
From Japan
On 2015-05-23 14:20:43
The material was bad, it got sticky and did not become useless and eventually I threw it away. Since the outdoor use is a prerequisite, examination of the material is a problem!
This review is about item#36783363.
Bicycle grip
5
From Japan
On 2015-02-27 15:02:35
Good vibes.
This review is about item#36783363.

Related Products