Buy more than* S$200* and get FREE SHIPPING

Switching Power Supply Attachment Fittings

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions f (mm)
10
Dimensions c(mm)
14
Dimensions b (mm)
41
Dimension W (mm)
27
Dimension l (mm)
20
Dimensions e (mm)
20
Dimension t (mm)
2.0
Dimensions a (mm)
26
Dimension d (mm)
3.5
Dimensions L (mm)
72
Compatible
PS3N-A
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS9Z-3N3A 06950526 6.25 SGD
Shipped after 2017-07-04
ADD TO CART

Related Products